Shop All LED Light Bulbs
Sunlite
LED Filament A19 Standard 4.5 60W Equivalent Colored Transparent Dimmable Light Bulb, Blue, 2PK
Mfr # 81080-SU
Zoro # G508669683
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26
- Bulb Type A19
- Dimmable Yes
- Voltage 120V
- Light Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunlite
- MFR # 81080-SU
- Zoro # G508669683
- UPC # 653703810805
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max Overall Bulb Length | 5" |
Light Bulb Dia. | 2.35" |
Height | 4.5" |
Details
Bulb Base Type | E26 |
Bulb Type | A19 |
Dimmable | Yes |
Voltage | 120V |
Lumens | 55 |
Light Color | Blue |
Includes | Lamp |
Standards | UL Listed - Damp Location |
Wattage Equivalency | 4.5 |
Lighting Technology | LED |
Bulb Primary Application | Residential - Commercial |
Color Temperature | BLUE |
Item | LED Bulbs |
Description
LED Filament A19 Standard 4.5 60 Watt Equivalent Colored Transparent Dimmable Light Bulb, 2 Count, Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 21Watt A23 LED Lamp, Frost Finish Medium Base 4000K 120 Volts (S12451)
- BAREBONES LIVING Barebones Bronze Forest Lantern - Vintage, Rechargeable, Adjustable Brightness Vintage White (LIV-162)
- ILC Replacement for Kodak Carousel Model S replacement light bulb lamp (CAROUSEL MODEL S KODAK)
- ILC Replacement for Viqua 650653 replacement light bulb lamp (650653 VIQUA)
- SUNLITE LED A19 Colored Light Bulb, 3 Watts 25w Equivalent, E26 Medium Base, Non-Dimmable, Blue, 6PK (40468-SU)
- SUNLITE LED A19 Colored Light Bulb, 3 Watts 25w Equivalent, E26 Medium Base, Non-Dimmable, Pink, 3PK (40453-SU)
- SUNLITE LED A19 100W Equivalent 1500 Lumens Non-Dimmable UL Listed Light Bulbs, 6500K, 3PK (80939-SU)
- SUNLITE LED A15 40W Equivalent 450 Lumens Dimmable Energy Star Refrigerator Light Bulb, 5000K, 6PK (80224-SU)
- SUNLITE LED Linestra Light Bulb, LN35 Relcmnt, 11.5-in, 5W 35W=, Dimmable, S14s Base, 420 Lumens, 27K (53149-SU)
- SUNLITE LED A19 Colored Light Bulb, 3 Watts 25w Equivalent, E26 Medium Base, Non-Dimmable, Red, 3PK (40454-SU)
- GE LAMPS LED Lamp, 12.0W, Daylight, PK2 (LED12LS2/850)
- Sunlite LED Light Bulbs