Shop All LED Light Bulbs
Sunlite
LED Filament A19 Standard 4.5 60W Equiv Colored Transparent Dimmable Light Bulb, Purple, 2PK
Mfr # 81081-SU
Zoro # G908669726
product price: $10.19
/pk 2, $5.10/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26
- Bulb Type A19
- Dimmable Yes
- Voltage 120V
- Lumens 83
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 81081-SU
- Zoro # G908669726
- UPC # 653703810812
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 2.35" |
Max Overall Bulb Length | 5" |
Height | 4.6" |
Details
Bulb Base Type | E26 |
Bulb Type | A19 |
Dimmable | Yes |
Voltage | 120V |
Lumens | 83 |
Item | LED Bulbs |
Color Temperature | PURPLE |
Includes | Lamp |
Wattage Equivalency | 4.5 |
Light Color | Purple |
Standards | UL Listed - Damp Location |
Bulb Primary Application | Residential - Commercial |
Lighting Technology | LED |
Description
LED Filament A19 Standard 4.5 60 Watt Equivalent Colored Transparent Dimmable Light Bulb, 2 Count, Purple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Military Ms24513-1163 replacement light bulb lamp (MS24513-1163 MILITARY)
- SAFETY TECHNOLOGY INTERNATIONAL Wire Guard, 10-3/4 x 24-3/4 x 11-1/4 In. (STI 9649)
- LUTRON Adapter Plate, For Studded Ballasts (CFL-JBA-FAB)
- RECYCLEPAK UV Lamp Recycling Box, 96"Lx8"Wx8"D (Supply-345)
- SUNLITE LED A19 Colored Light Bulb, 3 Watts 25w Equivalent, E26 Medium Base, Non-Dimmable, Pink, 3PK (40453-SU)
- SUNLITE LED 60W Equivalent 500 Lumens E26 Base Dimmable UL A15 Light Bulb, 3000K, 6PK (80133-SU)
- SUNLITE LED A19 Colored Light Bulb, 3 Watts 25w Equivalent, E26 Medium Base, Non-Dimmable, Blue, 6PK (40468-SU)
- SUNLITE LED A19 100W Equivalent 1500 Lumens Non-Dimmable UL Listed Light Bulbs, 6500K, 3PK (80939-SU)
- SUNLITE LED G9 Bi-Pin Base Light Bulb 25W Halogen Equivalent 200 Lumen Non-Dimmable 3000K, 6PK (80811-SU)
- SUNLITE LED A19 Colored Light Bulb, 3 Watts 25w Equivalent, E26 Medium Base, Non-Dimmable, Red, 3PK (40454-SU)
- ILC Replacement for GE General Electric G.E Tel/12psb White LED Replacement replacement light bulb lamp (TEL/12PSB WHITE LED REPLACEMENT GE GENERAL ELEC)
- Sunlite LED Light Bulbs