Shop All LED Light Bulbs
Sunlite
LED Filament A19 60W Equivalent Colored Transparent Dimmable Light Bulb, Blue, 6PK
Mfr # 40940-SU
Zoro # G103961717
product price: $35.69
/pk 6, $5.95/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000 hr
- Voltage 120
- Watts 4.5
- Bulb Finish Blue
- Height 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 40940-SU
- Zoro # G103961717
- UPC # 653703409405
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 2.35 |
Height | 4 |
Width | 2.35 |
Overall Height | 4 |
Overall Length | 2.35 |
Overall Width | 2.35 |
Depth | 2.35 |
Details
Average Light Bulb Life | 15000 hr |
Voltage | 120 |
Watts | 4.5 |
Lumens | 55 |
Bulb Finish | Blue |
Housing Material | Glass |
Color | Blue |
Description
The Sunlite LED Colored A19 lamps deliver a beautiful vivid color. Consuming only 4.5 watts of energy, they offer significant energy savings. Ideal for parties and events. Comes with a medium base that fits in most fixtures. They are designed to fit in a variety of applications. With a lamp life of 15,000 hours, they can replace up to 12 colored incandescent bulbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT T4 G8 LED Light Bulb Warm White 25 Watt Equivalence (29006)
- PROGRESS LIGHTING Hide-a-Lite LED Tape Light 12" Silicone 2700K, field cuttable every 4" (P700008-000-27)
- ILC Replacement for Damar Fc9t9/830 (fcl30ex-l) replacement light bulb lamp (FC9T9/830 (FCL30EX-L) DAMAR)
- ILC Replacement for Sylvania Dulux L 36w/840 replacement light bulb lamp (DULUX L 36W/840 SYLVANIA)
- SUNLITE LED Filament A19 60W Equivalent Colored Transparent Dimmable Orange Light Bulb, 6PK (40944-SU)
- SUNLITE LED Filament A19 60W Equivalent Colored Transparent Dimmable Red Light Bulb, 6PK (40943-SU)
- SUNLITE LED Filament A19 60W Equivalent Colored Transparent Dimmable Purple Light Bulb, 6PK (40945-SU)
- SUNLITE LED A19 Standard Light Bulb 450 Lumens E26 Base Dimmable UL Listed Energy Star 5000K, 6PK (88234-SU)
- SUNLITE LED Edison A19 40W Equivalent 600 Lumens Dimmable Clear Filament Light Bulb 2200K, 6PK (80476-SU)
- SUNLITE LED A19 Non-Dimmable 75W Equivalent 1100 Lumen E26 Base UL Listed Light Bulbs 3000K, 3PK (80859-SU)
- ILC Replacement For SATCO S39392 (S39392)
- Sunlite LED Light Bulbs