Shop All LED Light Bulbs
Sunlite
LED Edison A19 40W Equivalent 600 Lumens Dimmable Clear Filament Light Bulb 2200K, 6PK
Mfr # 80476-SU
Zoro # G303961708
product price: $26.99
/pk 6, $4.50/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000 hr
- Watts 6
- Lumens 600
- Wattage Equivalency 40
- Width 2.36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 80476-SU
- Zoro # G303961708
- UPC # 653703804767
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 2.36 |
Height | 4.33 |
Width | 2.36 |
Depth | 2.36 |
Overall Height | 4.33 |
Overall Width | 2.36 |
Overall Length | 2.36 |
Details
Average Light Bulb Life | 15000 hr |
Watts | 6 |
Lumens | 600 |
Wattage Equivalency | 40 |
Color Temperature | 2200K |
Housing Material | Glass |
Bulb Finish | Clear |
CRI | 80 |
Color | Clear |
Description
Upgrade to LED with these standard A19 shape household light bulbs with a medium E26 base. These Dimmable bulbs are an energy efficient replacement for incandescent bulbs. At 6 watts they use less energy while providing as much light as a traditional 40 watts bulb at a 600-lumen output. Long life LED technology means up to 15,000 hours of reliable service that is flicker free and instant on at full brightness unlike compact fluorescent bulbs. Perfect for kitchen dining room living room bedrooms bathrooms closet hallway corridor balcony warehouse basement etc. Color Rendering Index (CRI) of 80. They are UL listed for wet location installation and contain no mercury or other harmful chemicals. Tested compatible dimmers: Leviton 6615-P IPE-04 Lutron SELV-300P
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE 3 Light Adler Indoor Wall Fixture (6330500)
- PORTOR Architectural Full Cut-Off Wall Pack, CCT and Wattage Selector, with EM Battery Backup (PT-WPF-LW-3CP-EM)
- ILC Replacement for Westinghouse 03908 replacement light bulb lamp (03908 WESTINGHOUSE)
- LUMAPRO Dry-Film HID Capacitor, 26 uF, 330V, Round (30UK07)
- SUNLITE LED A15 40W Equivalent 450 Lumens Dimmable Energy Star Refrigerator Light Bulb, 5000K, 6PK (80224-SU)
- SUNLITE LED 60W Equivalent 500 Lumens E26 Base Dimmable UL A15 Light Bulb, 3000K, 6PK (80133-SU)
- SUNLITE LED A15 40W Equivalent E26 Base Dimmable Energy Star Refrigerator Light Bulb, 2700K, 6PK (88378-SU)
- SUNLITE LED PAR30 Short Neck Flood Lght, 9W, 75W Equiv, 850 Lumens, E26, Dimmable, 5000K DayLght, 6PK (40982-SU)
- SUNLITE LED Filament A19 Standard 4.5 60W Equiv Colored Transparent Dimmable Light Bulb, Yellow, 2PK (81084-SU)
- SUNLITE LED GU24 Twist and Lock Base Dimmable 90 CRI Energy Star A19 Light Bulb, 2700K, 6PK (87973-SU)
- SATCO 5 Watt B11, Dusk to Dawn LED, 2700K, Candelabra Base, 120 Volt, 90 CRI, With Photocell (S11477)
- Sunlite LED Light Bulbs