Shop All Security & Flood Lights
Sunlite
LED Dual-Head Square Wall Mount Flood Light Fixture With Motion Sensor Square Lights, 3000K
Mfr # 88911-SU
Zoro # G903964888
$56.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CRI 80
- Rated Life 35000 hr
- Material Aluminum & Plastic
- Watts 24
- Depth 5.94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunlite
- MFR # 88911-SU
- Zoro # G903964888
- UPC # 653703889115
- Country of Origin China
- Category Security & Flood Lights
Dimensions
Depth | 5.94 |
Width | 6.06 |
Height | 11.93 |
Overall Width | 6.06 |
Overall Height | 11.93 |
Details
CRI | 80 |
Rated Life | 35000 hr |
Material | Aluminum & Plastic |
Watts | 24 |
Finish | Black |
Lumens | 2400 |
Color Temperature | 3000K |
Voltage | 120 |
Color | Black |
Description
Sunlite LED Square Wall Mount Floodlight fixtures provide ample illumination for all outdoor spaces. Dual heads can be adjusted individually to optimize coverage area. Built-in motion sensor activates lights when movement is detected. With a bright 2400 lumen output at 3000K Warm White color temperature they are an energy efficient solution for your lighting needs. Each fixture uses only 24 watts with a low estimated yearly energy cost of $2.89. (Based on 3 hours/day use at $0.11/kWh) Ideal for security and entryway lighting in residential or commercial locations. Long life, LED technology built-in means no bulbs to replace and up to 35,000 hours of maintenance-free service. ETL Listed for wet location installation and IP65 rated.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for AH Lighting G25/60/cl replacement light bulb lamp (G25/60/CL AH LIGHTING)
- ILC Replacement for Ushio Evv, Jf6.6a-120wb replacement light bulb lamp (EVV, JF6.6A-120WB USHIO)
- STREAMLIGHT Flashlights, LED, 2,000 lm, Rechargeable (89000)
- RECYCLEPAK Electronics Recycling Kit, 22x22x22In (SUPPLY-061)
- SUNLITE LED Motion Sensor Dual-Head Square Wall Mount IP65 Flood Light Fixture 5000K (88912-SU)
- SUNLITE LED Dual-Head Round Wall Mount Flood Light Fixture With Motion Sensor Round Lights 5000K (88907-SU)
- SUNLITE LED Round IP65 Rated Dual-Head Round Wall Mount Flood Light Fixture With Motion Sensor 5000K (88909-SU)
- SUNLITE LED Outdoor Cutoff Wall Pack Fixture, Dimmable, 50,000 Hour Life, Bronze Finish, ETL Listed (97068-SU)
- SUNLITE LED Outdoor Mini Wall Pack Light, Photocell, 50000 Hour Life, UL Listed, 30K/40K/50K CCT (85527-SU)
- SUNLITE Rectangle LED Wallpack Fixture Dimmable, ETL Listed, 30K 40K 50K CCT Tunable, Bronze Finish (87754-SU)
- GROTE Flood Lamp, LED, Rubber Housing, Clear (63551)
- Sunlite Security & Flood Lights