Shop All Security & Flood Lights
Sunlite
LED Dual-Head Round Wall Mount Flood Light Fixture With Motion Sensor Round Lights 5000K
Mfr # 88907-SU
Zoro # G703964910
original price:
$85.14
35% off
new price: $54.79
/ea
$54.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.25
- Voltage 120
- Rated Life 35000 hr
- Depth 7.6
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 88907-SU
- Zoro # G703964910
- UPC # 653703889078
- Country of Origin China
- Category Security & Flood Lights
Dimensions
Height | 9.25 |
Depth | 7.6 |
Length | 5.94 |
Width | 6.34 |
Overall Length | 5.94 |
Overall Height | 9.25 |
Overall Width | 6.34 |
Details
Voltage | 120 |
Rated Life | 35000 hr |
Finish | Black |
Color | Black |
Lumens | 1800 |
CRI | 80 |
Material | Aluminum & Plastic |
Color Temperature | 5000K |
Watts | 20 |
Description
Sunlite LED Round Wall Mount Floodlight fixtures provide ample illumination for all outdoor spaces. Dual heads can be adjusted individually to optimize coverage area. Built-in motion sensor activates lights when movement is detected. With a bright 1800 lumen output at 5000K Super White color temperature they are an energy efficient solution for your lighting needs. Each fixture uses only 20 watts with a low estimated yearly energy cost of $2.41. (Based on 3 hours/day use at $0.11/kWh) Ideal for security and entryway lighting in residential or commercial locations. Long life, LED technology built-in means no bulbs to replace and up to 35,000 hours of maintenance-free service. ETL Listed for wet location installation and IP65 rated.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Bulb Cfl Pl 27W Dl (BPPL27F/65K)
- ILC Replacement for Sylvania 54734 replacement light bulb lamp (54734 SYLVANIA)
- ELCO LIGHTING 6 Sloped Shower Trim with Albalite Lens" (EL12BZ)
- NUVO LIGHTING 13.5W LED Under Cabinet Light Bar, 24", 3000K, 1050L, 120V (63/701)
- SUNLITE LED Outdoor Cutoff Wall Pack Fixture, Dimmable, 50,000 Hour Life, Bronze Finish, ETL Listed (97068-SU)
- SUNLITE LED Round IP65 Rated Dual-Head Round Wall Mount Flood Light Fixture With Motion Sensor 5000K (88909-SU)
- SUNLITE LED Dual-Head Square Wall Mount Flood Light Fixture With Motion Sensor Square Lights, 3000K (88911-SU)
- SUNLITE Rectangle LED Wallpack Fixture Dimmable, ETL Listed, 30K 40K 50K CCT Tunable, Bronze Finish (87754-SU)
- SUNLITE LED Outdoor Mini Wall Pack Light, Photocell, 50000 Hour Life, UL Listed, 30K/40K/50K CCT (85527-SU)
- SUNLITE LED Motion Sensor Dual-Head Square Wall Mount IP65 Flood Light Fixture 5000K (88912-SU)
- ACUITY BRANDS LIGHTING LITHONIA Lithonia LED Bullet Flood - Spot Optics - 5000K (OLBS 8 50K DDB M6)
- Sunlite Security & Flood Lights