Shop All Security & Flood Lights
This Product is Discontinued
Sunlite
LED Dual Head Outdoor Security Light wit, CRI: 80 (Discontinued)
Mfr # LFX/OPF/MS/20W/30K/WH
Zoro # G3918749
This Product is Discontinued
Key Features
- Depth 7.5
- CRI 80
- Warranty 5 Years
- Height 6.5
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunlite
- MFR # LFX/OPF/MS/20W/30K/WH
- Zoro # G3918749
- UPC # 653703889184
- Country of Origin China
- Category Security & Flood Lights
Dimensions
Depth | 7.5 |
Height | 6.5 |
Width | 7.25 |
Details
Item | LED Dual Head Outdoor Security Light wit |
CRI | 80 |
Warranty | 5 Years |
Mounting | Wall |
Voltage | 120 |
Lumens | 1800 |
Finish | White |
Dimmable | No |
Average Rated Life (Hours) | 50000 |
Color | Warm White |
Material | Aluminum & Plastic |
Location Rating | ETL Listed - Wet Location |
Beam Spread | 100° |
Color Temperature | 3000K |
Wattage | 20 |
Description
LED Dual Head Outdoor Security Light wit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.