Shop All Dimmer Switches
Sunlite
LED Dimmer Switch Wall Rocker Style Slide Bar Single Pole or 3-Way Switching White Wallplate, 4PK
Mfr # 41906-NS
Zoro # G512221648
$69.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunlite
- MFR # 41906-NS
- Zoro # G512221648
- UPC # 653703419060
- Country of Origin China
- Category Dimmer Switches
Description
Upgrade your home's lighting system with the Sunlite LED Wall Dimmer Switch. This newly designed switch boasts a sleek and modern look, with a white wall plate that complements any contemporary dcor. It's suitable for commercial or residential use, and you can use it with all types of lamps and fixtures, including dimmable LED, CFL, incandescent, and halogen bulbs. The sliding bar dimmer control 0-10V provides smooth, precise control over your lighting, and it's easy to operate, even for people with physical impairments. You can install it in 15 minutes or less, and it's designed for single pole or 3-way switching, giving you flexibility in your lighting setup. The switch has a minimum load LED of 3W / Incandescent 15W and a maximum load LED of 200W / Incandescent 600W. Its rated voltage is 120-277 Volts, 60 Hz.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Watertight Flanged Twist-Lock Inlet 4P 5W 120/208VAC (HBL2815SW)
- SQUARE D Load Center, QO, 2 Spaces, 40A, 120/240V, Main Lug, 1 Phase (QO2L40RB)
- CANTEX Schedule 80 Conduit, 2-1/2 In., 10 ft. L (A53CE12)
- EATON BUSSMANN Semiconductor Fuse, FWH-A14F Series, 20A, Fast-Acting, 500V AC, Cylindrical (FWH-20A14F)
- LEVITON Decora WiFi Smart Bridge White (MLWSB-1RW)
- LUTRON Lighting Dimmer, Fluorescent/LED, Hard Wired, 1 Pole, 3-Way, 1 Gang, 120 to 277V AC, White (DVSTV-WH)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, White, ELV (66EV-10W)
- LUTRON Dimmers, Diva, CFL/LED, Gray (DVCL-153P-GR)
- LEVITON DIMMER SWITCH DEC RCKR NO LOC SLIDE CCK RED (DSKIT-NR)
- LUTRON Dimmer, Maestro, CFL/LED, Snow (MACL-153M-SW)
- LUTRON Toggler Cfl/Led Dimmr Iv (TGCL-153PH-IV)
- Sunlite Dimmer Switches