Shop All Vanity Lights
Sunlite
LED Decorative 30W 1950 Lumen Color Selectable 3 Lights Dimmable Brushed Nickel Vanity Light Fxtr
Mfr # 82113-SU
Zoro # G312322415
product price: $85.49
/ea
Free Shipping & Returns
$85.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 82113-SU
- Zoro # G312322415
- UPC # 653703821139
- Country of Origin China
- Category Vanity Lights
Description
Sunlites Vanity fixture adds a touch of elegance to any contemporary interior. Made of durable aluminum and steel with a brushed nickel finish, it features a white polycarbonate lens that provides optimal light distribution and a soft ambient glow. You can select from three different color temperatures, 3000K Warm White, 4000K Cool White, or 5000K Daylight, depending on your preference using a switch on the fixture. The dimmable fixture uses only 30 watts of electricity and provides an output of 1950 lumens of light. With a lifespan of up to 50,000 hours, it is designed for years of reliable and maintenance-free service with no bulbs to replace. The lighting output can be changed when connected to a Forward Phase TRIAC or Incandescent dimmer, allowing you to adjust the brightness from 10% to 100%. This sconce is easy to install on any junction box and is ideal for hotels, bathrooms, powder rooms, and more. ETL Listed for Damp Location installation, you can rest assured that it's a safe and high-quality choice. Fixture Dimensions 4.375-in H x 23-in W x 2.75-in D.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY 42 W, T8, Recessed Double Contact (R17d) (42T8HO/COR/96-840/MF54/G/R17d 10/1)
- DABMAR LIGHTING Wall Light, 1001, BZ, Open Face, Brck Step (DSL1001-BZ)
- BAYCO 2200 LUMEN WORKLIGHT W/MAG BASE (BYSL-1514)
- JUNO LIGHTING Recessed Trim, 4in, Black Baffle (14 BWH)
- SUNLITE Square Bell Vanity Fixture 25-in Wall Mount, E26, A19 100W Max, Frosted Glass, 4 Lght Brshd Nckl (46064-SU)
- SUNLITE Bell Sconce Vanity Fixture, 100W Max, Four E26, 120 Volts, Indoor, UL Listed, White (45060-SU)
- SUNLITE Art Deco Style Brushed Nickel Vanity Light Fixture, 48-Inch, 8 Medium Base Sockets, Dimmable (45300-SU)
- SUNLITE LED 18 In. Linear Bar Vanity FIxture, CCT 30K-50K, Dimmable, 50,000 Hour Life, ETL Listed (81460-SU)
- Z-LITE Bennington 4 Light Vanity, Modern Gold & Clear (1938-4V-MGLD)
- Z-LITE Casa 3 Light Vanity, Olde Bronze & Olde Bronze (613-3V-OB)
- VAXCEL Akron 1L Vanity Bronze (W0283)
- Sunlite Vanity Lights