Shop All Outdoor Wall Lights
Sunlite
LED Black Modern Outdoor Light Fxtr with Canopy 12W 850 Lumen Color Selectable 30K/40K/50K 90 CRI
Mfr # 85106-SU
Zoro # G012221643
product price: $43.95
/ea
$43.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 85106-SU
- Zoro # G012221643
- UPC # 653703851068
- Country of Origin China
- Category Outdoor Wall Lights
Description
Sunlites LED Modern Outdoor Fixture with Canopy is a new way to upgrade your outdoor lighting. It has a stylish sand black finish and a contemporary design that blends nicely with any outdoor setting. Built with aluminum and a canopy for increased strength and durability, plus its unique dual-layer acrylic lens design with a white lens inside and a clear outside layer. These fixtures allow you to choose the color temperature at the time of installation Select 3000K Warm White, 4000K Cool White, or 5000K Daylight depending on your preference, using a switch located on the back. This modern wall sconce takes only minutes to install; with step-by-step instructions, you can easily switch out a light fixture. Mounting hardware and installation instructions included. This light source produces a bright color selectable color with a robust 850-lumen output. The built-in non-dimmable long life provides 50,000 hours of maintenance-free service LED technology with a high rendering 90 CRI. ETL Listed for wet location installation. Ideal for Entryways, Garage, Porches, Gardens, and more. Fixture Dimension: 3.93-in H x 6.29-in W x 6.29-in D.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE T8 Instant Start Electronic Ballast, KTEB-432-UV-IS-N-P (KTEB-432-UV-IS-N-P)
- COMMAND Light Clip Outdoor W/Foamstrip (17017CLR-AW)
- SATCO Bulb 300w PS25 Clear Med (S4959)
- FULHAM FIREHORSE Emergency Lighting Ballast, 1-1/4" H (FH12-UNV-1400L-CEC)
- SUNLITE Tunable LED Lantern Style Outdoor Fixture 12W Photocell Color Tunable 3000K/4000K/5000K (88680-SU)
- SUNLITE Jar Fixture, Wall Mount, Socket E26, 100W Max, 120 Volt, Outdoor, Clear Glass Jar, Metallic (41368-SU)
- SUNLITE Gooseneck Rustic Barn Lght Fixture, Wall Mount, E26, A19 60W Max, 12 Inch, Wet Location, Blk (46067-SU)
- SUNLITE LED Wall Sconce with Rain Glass Panel 13.75" Tall 5" Wide 9W Indoor/Outdoor Black 5000K (81222-SU)
- SUNLITE Tunable LED Lantern Style Outdoor Fixture Built-in Photocell Color Tunable 3000K/4000K/5000K (88681-SU)
- MAXIM Outpost 2-Light 22"H LED Outdoor Wall Sconce (86405BK)
- NUVO Banyan 1-Light 12 in. Outdoor Wall with Clear Water Glass (60-4923)
- Sunlite Outdoor Wall Lights