Shop All LED Retrofit Kits
Sunlite
LED Baffle Jbox Retrofit Fixture, 3000K, W
Mfr # LFX/JDL/BF/6R/15W/E/D/30K
Zoro # G3918575
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 1000
- Dimmable Yes
- Voltage 120
- Width 7.3
- Color Temperature 3000K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # LFX/JDL/BF/6R/15W/E/D/30K
- Zoro # G3918575
- UPC # 653703899367
- Country of Origin China
- Category LED Retrofit Kits
Dimensions
Width | 7.3 |
Height | 2.2 |
Depth | 7.3 |
Outside Diameter | 7.32 |
Size | 6" |
Details
Item | LED Baffle Jbox Retrofit Fixture,3000K,W |
Lumens | 1000 |
Dimmable | Yes |
Voltage | 120 |
Color Temperature | 3000K |
CRI | 80 |
Warranty | 5 Years |
Color | Warm White |
Location Rating | ETL Listed - Wet Location |
Wattage | 15 |
Finish | White |
Mounting | Recessed |
Material | Aluminum & Plastic |
Beam Spread | 100° |
Average Rated Life (Hours) | 50000 |
Description
LED Baffle Jbox Retrofit Fixture,3000K,W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Socket 3Way Lmphldr 250W (07090-0PG)
- LUXRITE Outdoor Dusk to Dawn LED Wall Pack Lights 3 CCT 3000K-5000K 18W 2160LM IP65 120-277V UL 2-Pack (LR40605-2PK)
- LIGHTOLIER Low Profile LED Slim Downlight, 6-3/8in.W (S6S830K10)
- Z-LITE Pier Mounts Outdoor Pier Mount, Black (533PM-BK)
- SUNLITE Round LED Retrofit Fixture, 5000K, Super W, Wattage: 10 (LFX/RDL/4R/10W/E/D/50K)
- SUNLITE LFX/RDL/4S/9W/DIM/40K 9 Watt LED Lamp Me (LFX/RDL/4S/9W/DIM/E/40K)
- SUNLITE Square LED Retrofit Fixture, 4000K, Cool W (LFX/RDL/4S/10W/D/E/40K)
- SUNLITE 5-6" Round Dimmable Energy Star Integrated LED Retrofit Recessed Downlight CCT 27K 30K 35K 40K 50K (87791-SU)
- SIGNIFY Fixture Retrofit Kit, Lumens Per 134W (518431)
- CREE Recessed Retrofit Housing, 6 in., 120V (RR6)
- ELCO LIGHTING 4 LED CFL Retrofit Insert" (ECF41527W)
- Sunlite LED Retrofit Kits