Shop All LED Light Bulbs
Sunlite
LED B10 40W Equivalent E14 Base Dimmable Clear Torpedo Chandelier Light Bulb 2700K, 3PK
Mfr # 81486-SU
Zoro # G603961699
product price: $18.55
/pk 3, $6.18/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 25000 hr
- Voltage 120
- Watts 5
- Lumens 470
- CRI 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 81486-SU
- Zoro # G603961699
- UPC # 653703814865
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 1.42 |
Height | 4.13 |
Width | 1.42 |
Overall Length | 1.42 |
Overall Width | 1.42 |
Depth | 1.42 |
Overall Height | 4.13 |
Details
Average Light Bulb Life | 25000 hr |
Voltage | 120 |
Watts | 5 |
Lumens | 470 |
CRI | 80 |
Color Temperature | 2700K |
Bulb Finish | Clear |
Housing Material | Plastic |
Wattage Equivalency | 40 |
Color | Clear |
Description
Sunlite LED torpedo tip B10 bulbs are designed to give you up to 25,000 hours of reliable service. That means fewer replacements for difficult to reach bulbs. These dimmable and energy efficient lamps provide the same output as a 40 watt bulb while only using 5 watts of energy. With 3 hours of daily use the annual operating cost is only $0.60 per bulb. (Based on $0. 11/kWh). LED technology means they are cooler to the touch when lit and instant-on at full brightness. The european base (E14) and classic shape make them perfect for chandeliers, wall sconces, decorative lamps, and many other fixtures. Ideal for both residential and commercial use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE SCX-8FT-80W-MCT4-DSCX SUPERIOR ARCHITECTURAL SERIES (SCX-8FT-80W-MCT4-D)
- ELCO LIGHTING Lotus™ LED Undercabinet Light (EUB48L40BZ)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-15-UV-PS300-54-VDIM-LP1)
- ILC Replacement for Sola Ersf-220-60-tp (ERSF-220-60-TP SOLA)
- SUNLITE LED B10 40W Equivalent E14 Base Dimmable 2700K Torpedo Chandelier Light Bulbs, 3PK (81485-SU)
- SUNLITE LED G16.5 Globe Light Bulb, 5W 40W Equiv, 350 Lumens, Dimmable, Candelabra E12, Frosted, 3PK (40295-SU)
- SUNLITE LED A19 Colored Light Bulb, 3 Watts 25w Equivalent, E26 Medium Base, Non-Dimmable, Blue, 6PK (40468-SU)
- SUNLITE LED Filament A19 Standard 4.5 60W Equiv Colored Transparent Dimmable Light Bulb, Yellow, 2PK (81084-SU)
- SUNLITE LED A15 40W Equivalent E26 Base Dimmable Energy Star Refrigerator Light Bulb, 3000K, 6PK (80175-SU)
- SUNLITE LED G9 BiPin Base 2W (25W Halogen Equivalent) 200 Lumen NonDimmable Light Bulb 5000K, 6PK (80812-SU)
- SIGNIFY Hue Plug In 8 W LED Pathway Light (1745730V7)
- Sunlite LED Light Bulbs