Shop All LED Light Bulbs
Sunlite
LED A19 Standard Light Bulb 450 Lumens E26 Base Dimmable UL Listed Energy Star 5000K, 6PK
Mfr # 88234-SU
Zoro # G903961771
product price: $14.19
/pk 6, $2.36/ea
$14.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Average Light Bulb Life 25000 hr
- Voltage 120
- Watts 6
- Lumens 450
- Wattage Equivalency 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 88234-SU
- Zoro # G903961771
- UPC # 653703882345
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Width | 2.36 |
Height | 4.13 |
Length | 2.36 |
Overall Height | 4.13 |
Depth | 2.36 |
Overall Width | 2.36 |
Overall Length | 2.36 |
Details
Average Light Bulb Life | 25000 hr |
Voltage | 120 |
Watts | 6 |
Lumens | 450 |
Wattage Equivalency | 40 |
Color Temperature | 5000K |
Housing Material | Aluminum+Plastic |
CRI | 80 |
Bulb Finish | White |
Color | White |
Description
Upgrade to LED with these standard A19 shape household light bulbs with a medium base (E26). These Dimmable bulbs are an energy efficient replacement for incandescent bulbs. At 6 watts, they use 86% less energy while providing as much light as a traditional 40 watts bulb at a 450-lumen output. Long life LED technology means up to 25,000 hours of reliable service that is flicker free and instant on at full brightness unlike compact fluorescent bulbs. They are Energy Star certified, and UL listed for damp location installation and contain no mercury or other harmful chemicals.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEDLENSER Ledlenser ML4 Warm, 300 Lumens (880568)
- ILC Replacement for Athalon F55/2d/830/4p replacement light bulb lamp (F55/2D/830/4P ATHALON)
- DEWALT CordlessUnderhoodLight, BareTool, 6.75lb (DCL045B)
- SUNSHINE LIGHTING Sunlite® SLG20/G30/50K 20W Globe CFL Light Bulb, Medium Base, Super White (05358-SU)
- SUNLITE LED 60W Equivalent 500 Lumens E26 Base Dimmable UL A15 Light Bulb, 3000K, 6PK (80133-SU)
- SUNLITE LED A15 40W Equivalent 450 Lumens Dimmable Energy Star Refrigerator Light Bulb, 5000K, 6PK (80224-SU)
- SUNLITE LED Edison A19 40W Equivalent 600 Lumens Dimmable Clear Filament Light Bulb 2200K, 6PK (80476-SU)
- SUNLITE LED 60W Equivalent E26 Base Dimmable Energy Star B11 Chandelier Light Bulb 2700K, 6PK (41380-SU)
- SUNLITE LED 50W Equivalent 500 Lumens E26 Base Dimmable ETL 5000K PAR16 Short Neck Light Bulb, 6PK (40984-SU)
- SUNLITE LED Filament A19 Standard 4.5 60W Equiv Colored Transparent Dimmable Light Bulb, Yellow, 2PK (81084-SU)
- LEDVANCE Sylvania LED Bulb, General Purpose, A19 Lamp, E26 Lamp Base, Dimmable, Frosted, Soft White Light (40670)
- Sunlite LED Light Bulbs