Shop All LED Light Bulbs
Sunlite
LED A19 Light Bulb 800 Lumens GU24 Twist Lock Base Dimmable 90 CRI Energy Star 4000K, 6PK
Mfr # 87974-SU
Zoro # G003961749
product price: $22.45
/pk 6, $3.74/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 25000 hr
- Voltage 120
- Watts 10
- Lumens 800
- Housing Material PC & Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 87974-SU
- Zoro # G003961749
- UPC # 653703879741
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Width | 2.36 |
Height | 4.13 |
Length | 2.36 |
Depth | 2.36 |
Overall Height | 4.13 |
Overall Width | 2.36 |
Overall Length | 2.36 |
Details
Average Light Bulb Life | 25000 hr |
Voltage | 120 |
Watts | 10 |
Lumens | 800 |
Housing Material | PC & Aluminum |
Bulb Finish | White |
Wattage Equivalency | 60 |
CRI | 90 |
Color Temperature | 4000K |
Color | White |
Description
Upgrade to LED with these standard A19 shape household light bulbs with a GU24 twist and lock base. These Dimmable bulbs are an energy efficient replacement for incandescent bulbs. At 10 watts, they use less energy while providing as much light as a traditional 60 watts bulb at a 800-lumen output and have 90 CRI. Long life LED technology means up to 25,000 hours of reliable service that is flicker free and instant on at full brightness unlike compact fluorescent bulbs. They are Energy Star certified, and UL listed for damp location installation and contain no mercury or other harmful chemicals. These bulbs are Title 20 certified, they meet California's Title 20 criteria
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 6 Sloped Ceiling LED Baffle Insert" (EL713CT5B)
- DABMAR LIGHTING Dabmar Lighting FG4450 Fiberglass In-Ground Well Light; Bronze (FG4450)
- SATCO 6.5W MR16 LED Light Bulb - Medium Base - White Finish (S9981)
- MR BEAMS MotionSensing Battery Powered LED Black Security Light (MB3200-BLK)
- SUNLITE LED B10 40W Equivalent E14 Base Dimmable 2700K Torpedo Chandelier Light Bulbs, 3PK (81485-SU)
- SUNLITE LED G16 Globe Light Bulb, 5W 40W=, 350 Lumens, Dimmable, Medium E26 Base, Frosted, 3PK (40287-SU)
- SUNLITE LED Edison A19 40W Equivalent 600 Lumens Dimmable Clear Filament Light Bulb 2200K, 6PK (80476-SU)
- SUNLITE LED A19 Non-Dimmable 75W Equivalent 1100 Lumen E26 Base UL Listed Light Bulbs 3000K, 3PK (80859-SU)
- SUNLITE LED A19 Colored Light Bulb, 3 Watts 25w Equivalent, E26 Medium Base, Non-Dimmable, Red, 3PK (40454-SU)
- SUNLITE LED Filament A19 Standard 4.5 60W Equiv Colored Transparent Dimmable Light Bulb, Yellow, 2PK (81084-SU)
- SIGNIFY LED, 10 W, T8, Medium Bi-Pin (G13) (10T8/COR/48-840/IF16/G/DIM 10/1)
- Sunlite LED Light Bulbs