Shop All LED Light Bulbs
Sunlite
LED A19 Colored Light Bulb, 3 Watts 25w Equivalent, E26 Medium Base, Non-Dimmable, Pink, 3PK
Mfr # 40453-SU
Zoro # G808669703
product price: $13.99
/pk 3, $4.66/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26
- Bulb Type A19
- Dimmable No
- Voltage 120V
- Lumens 140
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 40453-SU
- Zoro # G808669703
- UPC # 653703404530
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 2.36" |
Height | 4.75" |
Max Overall Bulb Length | 7.75" |
Details
Bulb Base Type | E26 |
Bulb Type | A19 |
Dimmable | No |
Voltage | 120V |
Lumens | 140 |
Standards | UL Listed - Damp Location |
Lighting Technology | LED |
Light Color | White |
Item | LED Bulbs |
Wattage Equivalency | 3 |
Bulb Primary Application | Residential - Commercial |
Color Temperature | PINK |
Description
LED A19 Colored Light Bulb, 3 Watts 25w Equivalent, E26 Medium Base, Non-Dimmable, UL Listed, Party Decoration, Holiday Lighting, 3 Count, Pink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 9X11 W/D TRIMITE 240A 50/SLV (3M2006)
- NEWHOUSE LIGHTING Weatherproof 12W LED Landscape Bullet Flood Light, Bronze, 1205 Lumens (BLF12BRZ)
- LUMEN8 Lumen 8 LED Bulb w/Remote 2pk (PLED03)
- LUXRITE PAR20 LED Light Bulbs 7W (50W Equivalent) 500LM 5000K Bright White Dimmable E26 Base 4-Pack (LR31604-4PC)
- SUNLITE LED Filament A19 60W Equivalent Colored Transparent Dimmable Orange Light Bulb, 6PK (40944-SU)
- SUNLITE LED Filament A19 60W Equivalent Colored Transparent Dimmable Light Bulb Green, 6PK (40941-SU)
- SUNLITE LED A19 100W Equivalent 1500 Lumen E26 Base Non-Dimmable Light Bulbs, 4000K, 3PK (80936-SU)
- SUNLITE LED A19 Standard Light Bulb 450 Lumens E26 Base Dimmable UL Listed Energy Star 5000K, 6PK (88234-SU)
- SUNLITE LED Filament A19 Standard 4.5 60W Equivalent Colored Transparent Dimmable Light Bulb, Blue, 2PK (81080-SU)
- SUNLITE LED A19 Light Bulb 800 Lumens GU24 Twist Lock Base Dimmable 90 CRI Energy Star 4000K, 6PK (87974-SU)
- EURI LIGHTING LED PAR20 50W Dim ES (EP20-7W6050e-2)
- Sunlite LED Light Bulbs