Shop All LED Light Bulbs
Sunlite
LED A19 Colored Light Bulb, 3 Watts 25w Equivalent, E26 Medium Base, Non-Dimmable, Blue, 6PK
Mfr # 40468-SU
Zoro # G508669676
product price: $25.25
/pk 6, $4.21/ea
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26
- Bulb Type A19
- Dimmable No
- Voltage 120V
- Standards UL Listed - Damp Location
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 40468-SU
- Zoro # G508669676
- UPC # 653703404684
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 2.36" |
Height | 11.3" |
Max Overall Bulb Length | 19.6" |
Details
Bulb Base Type | E26 |
Bulb Type | A19 |
Dimmable | No |
Voltage | 120V |
Lumens | 45 |
Standards | UL Listed - Damp Location |
Bulb Primary Application | Residential - Commercial |
Light Color | Frosted |
Wattage Equivalency | 3 |
Lighting Technology | LED |
Item | LED Bulbs |
Color Temperature | BLUE |
Description
LED A19 Colored Light Bulb, 3 Watts 25w Equivalent, E26 Medium Base, Non-Dimmable, UL Listed, Party Decoration, Holiday Lighting, 6 Count, Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACUITY BRANDS LIGHTING LITHONIA Lithonia Lighting ESXF4 Floodlight, Adj. CCT - 3000K, 4000K, 5000K - Yoke, Dark Bronze (ESXF4 ALO SWW2 YS DDB M2)
- ILB GOLD Compact Fluorescent Bulb Cfl Long Twin Shape, Replacement For Donsbulbs, Pl-S 11W/840/4P (PL-S 11W/840/4P)
- ILC Replacement for Socket 1-1126sw-1-2 replacement light bulb lamp, 2PK (1-1126SW-1-2 SOCKET)
- SYLVANIA Compact Fluorescent 10Pk (FT40DL/841/RS)
- SUNLITE LED G16 Globe Light Bulb, 7W 60W=, 500 Lumens, Dimmable, Medium E26 Base, Frosted, 3PK (40291-SU)
- SUNLITE LED A19 Light Bulbs, 14W 100W Equiv 1500 Lumens Medium Base E26 Non-Dimmable UL 2700K, 3PK (80935-SU)
- SUNLITE LED A15 40W Equivalent E26 Base Dimmable Energy Star Refrigerator Light Bulb, 2700K, 6PK (88378-SU)
- SUNLITE LED G16.5 Globe Light Bulb, 7W 60W Equiv, 500 Lumens, Dimmable, Candelabra E12, Frosted, 3PK (40299-SU)
- SUNLITE LED G16 Globe Light Bulb, 5W 40W=, 350 Lumens, Dimmable, Medium E26 Base, Frosted, 3PK (40287-SU)
- SUNLITE LED Filament A19 60W Equivalent Colored Transparent Dimmable Purple Light Bulb, 6PK (40945-SU)
- SIGNIFY LED, 12 W, Tube, 4-Pin (GX24q) (12PL-C/T/COR/32H-840/IF14/P/4P/DIM 10/1)
- Sunlite LED Light Bulbs