Shop All LED Light Bulbs
Sunlite
LED A19 60W Equivalent E26 Base Dimmable UL Listed Energy Star 5000K Light Bulbs, 6PK
Mfr # 80693-SU
Zoro # G203961747
product price: $14.99
/pk 6, $2.50/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 25000 hr
- Voltage 120
- Watts 9
- Length 2.36
- Width 2.36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 80693-SU
- Zoro # G203961747
- UPC # 653703806938
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 2.36 |
Width | 2.36 |
Height | 4.17 |
Depth | 2.36 |
Overall Length | 2.36 |
Overall Height | 4.17 |
Overall Width | 2.36 |
Details
Average Light Bulb Life | 25000 hr |
Voltage | 120 |
Watts | 9 |
Lumens | 800 |
Color Temperature | 5000K |
Bulb Finish | White |
CRI | 80 |
Housing Material | Plastic & Aluminum |
Wattage Equivalency | 60 |
Color | White |
Description
Upgrade to LED with these standard A19 shape household light bulbs with a medium base (E26). These Dimmable bulbs are an energy efficient replacement for incandescent bulbs. At 9 watts, they use 86% less energy while providing as much light as a traditional 60 watts bulb at a bright 800 lumen output. Long life LED technology means up to 25,000 hours of reliable service that is flicker free and instant on at full brightness unlike compact fluorescent bulbs. They are Energy Star certified, and UL listed for damp location installation and contain no mercury or other harmful chemicals.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT F15 E26 (Medium) LED Light Bulb Soft White 40 Watt Equivalence , 2PK (93103494)
- ELCO LIGHTING LED Stein™ Track Fixture (ET616CT3DW)
- SYLVANIA Fluorescent, 25 W, T8, Medium Bi-Pin (G13) (FO32/25W/835/XP/SS/ECO3)
- FEIT ELECTRIC LED, 3.5 W, T4, 2-Pin (G8) (BP35G8/830/LED)
- SUNLITE LED A19 100W Equivalent 1500 Lumen E26 Base Non-Dimmable Light Bulbs, 4000K, 3PK (80936-SU)
- SUNLITE LED A19 Colored Light Bulb, 3 Watts 25w Equivalent, E26 Medium Base, Non-Dimmable, Pink, 3PK (40453-SU)
- SUNLITE LED Single Ended G4 Bi-Pin 1.5W Light Bulb (G4) Base 3000K Warm White, 5PK (80861-SU)
- SUNLITE LED A19 Light Bulbs, 14W 100W Equiv 1500 Lumens Medium Base E26 Non-Dimmable UL 2700K, 3PK (80935-SU)
- SUNLITE LED Filament A19 60W Equivalent Colored Transparent Dimmable Light Bulb, Blue, 6PK (40940-SU)
- SUNLITE LED PAR16 Shrt Neck Recessed Spotlight Bulb, 7W, 60W=, 550 Lumens, E26 Base, Dimmable, 4000K, 6PK (45164-SU)
- SATCO Bulb, LED, 11W, 120V, A19, GU24, 40K (S29804)
- Sunlite LED Light Bulbs