Shop All LED Light Bulbs
Sunlite
LED A19 60W Equivalent 810 Lumens Multi-Volt Non-Dimmable Frost 5000K Light Bulb, 6PK
Mfr # 80126-SU
Zoro # G103961755
product price: $15.69
/pk 6, $2.61/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 25000 hr
- Voltage 100-240
- Watts 9
- Wattage Equivalency 60
- Width 2.36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 80126-SU
- Zoro # G103961755
- UPC # 653703801261
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Width | 2.36 |
Length | 2.36 |
Height | 4.08 |
Overall Length | 2.36 |
Overall Width | 2.36 |
Depth | 2.36 |
Overall Height | 4.08 |
Details
Average Light Bulb Life | 25000 hr |
Voltage | 100-240 |
Watts | 9 |
Lumens | 810 |
Bulb Finish | Frosted |
Wattage Equivalency | 60 |
Housing Material | plastic |
CRI | 80 |
Color Temperature | 5000K |
Color | Frosted |
Description
Upgrade the lighting in your home or business with Sunlite energy saving LED bulbs. With an A19 shape and medium (E26) base they are an energy efficient replacement for 60 watt incandescent and CFL bulbs while only using 9 watts of electricity. And unlike fluorescent bulbs, they are instant-on at full 810 lumen brightness. With an average life of 25,000 hours these bulbs the estimated annual energy cost is a low $1.08 (Based on 3 hr. /day use at $0. 11 per/kWh). Perfect for any fixtures, including wall sconces, ceiling lights, vanity lights, closet fixtures, table lamps, garage door openers, porch, patio and pole lights. Save more energy in an efficient way with this LED high voltage bulb. Multivolt 100-240 volts. High voltage bulbs use less energy and thus keeps your electricity bills low, making this a perfect option for commercial and industrial use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESCO SLEEK LED Adjustable 12" 3000KW/ On-Off 120V AC. Under Cabinet Fixture (SGA-LED-12/30-W-SW)
- ILC Replacement for Sylvania 45br30/fl/rp 120v replacement light bulb lamp (45BR30/FL/RP 120V SYLVANIA)
- ILB GOLD Replacement, Plt-90150 Led Fixture (PLT-90150)
- LUXRITE B11 LED Light Bulbs 7W (100W Equivalent) 800LM 4000K Cool White Dimmable E12 Candelabra Base 6-Pack (LR21636-6PK)
- SUNLITE LED G16 Globe Light Bulb, 7W 60W=, 500 Lumens, Dimmable, Medium E26 Base, 3PK (40289-SU)
- SUNLITE LED Filament A19 60W Equivalent Colored Transparent Dimmable Light Bulb, Blue, 6PK (40940-SU)
- SUNLITE LED Linestra Light Bulb, LN60 Replacment, 19.5-in, 8W 60W=, Dimmable, S14s Base, 660 Lumens, 27K (53150-SU)
- SUNLITE LED Filament A19 60W Equivalent Colored Transparent Dimmable Orange Light Bulb, 6PK (40944-SU)
- SUNLITE LED Filament A19 Standard 4.5 60W Equiv Colored Transparent Dimmable Light Bulb, Purple, 2PK (81081-SU)
- SUNLITE LED A19 Non-Dimmable 75W Equivalent 1100 Lumen E26 Base UL Listed Light Bulbs 3000K, 3PK (80859-SU)
- WESTINGHOUSE Bulb LED Dimmablemable 9W 120V A19 Omni 2700K Soft White E26 Med Base, 6PK (5184020)
- Sunlite LED Light Bulbs