Shop All LED Light Bulbs
Sunlite
LED A19 40W Equivalent 450 Lumens Medium Base Dimmable Energy Star 4000K Light Bulbs, 6PK
Mfr # 88348-SU
Zoro # G003961763
product price: $14.99
/pk 6, $2.50/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 25000 hr
- Voltage 120
- Watts 6
- Lumens 480
- Width 2.36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 88348-SU
- Zoro # G003961763
- UPC # 653703883489
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Width | 2.36 |
Height | 4.11 |
Length | 2.36 |
Overall Width | 2.36 |
Overall Height | 4.11 |
Depth | 2.36 |
Overall Length | 2.36 |
Details
Average Light Bulb Life | 25000 hr |
Voltage | 120 |
Watts | 6 |
Lumens | 480 |
Bulb Finish | Frosted |
Color Temperature | 4000K |
Wattage Equivalency | 40 |
CRI | 80 |
Housing Material | Aluminum & Plastic |
Color | Frosted |
Description
Upgrade to LED with these standard A19 shape household light bulbs with a medium base (E26). These Dimmable bulbs are an energy efficient replacement for incandescent bulbs. At 6 watts, they use 86% less energy while providing as much light as a traditional 40 watts bulb at a 450-lumen output. Long life LED technology means up to 25,000 hours of reliable service that is flicker free and instant on at full brightness unlike compact fluorescent bulbs. They are Energy Star certified, and UL listed for damp location installation and contain no mercury or other harmful chemicals.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ushio 048777117507 replacement light bulb lamp (048777117507 USHIO)
- HALO Hs4R (HS4RMW)
- RETURNPAK COD Vial Disposal Pail, 5 gal. (SUPPLY-309)
- ILC Replacement for Sylvania Sox35 replacement light bulb lamp (SOX35 SYLVANIA)
- SUNLITE LED GU24 Twist and Lock Base Dimmable 90 CRI Energy Star A19 Light Bulb, 2700K, 6PK (87973-SU)
- SUNLITE LED A15 40W Equivalent E26 Base Dimmable Energy Star Refrigerator Light Bulb, 3000K, 6PK (80175-SU)
- SUNLITE LED G16.5 Globe Light Bulb, 7W 60W Equivalent, 500 Lumens, Dimmable, Candelabra E12, Clear, 3PK (40297-SU)
- SUNLITE LED B10 40W Equivalent E14 Base Dimmable 2700K Torpedo Chandelier Light Bulbs, 3PK (81485-SU)
- SUNLITE LED Linestra Light Bulb, LN35 Relcmnt, 11.5-in, 5W 35W=, Dimmable, S14s Base, 420 Lumens, 27K (53149-SU)
- SUNLITE LED G9 BiPin Base 2W (25W Halogen Equivalent) 200 Lumen NonDimmable Light Bulb 5000K, 6PK (80812-SU)
- ILC Replacement For EIKO 12466 (12466)
- Sunlite LED Light Bulbs