Shop All LED Light Bulbs
Sunlite
LED A19 100W Equivalent 1500 Lumens Non-Dimmable UL Listed Light Bulbs, 6500K, 3PK
Mfr # 80939-SU
Zoro # G803961789
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000 hr
- Voltage 120
- Watts 14
- Lumens 1500
- Height 4.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunlite
- MFR # 80939-SU
- Zoro # G803961789
- UPC # 653703809397
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Height | 4.9 |
Width | 2.36 |
Length | 2.36 |
Overall Height | 4.9 |
Overall Length | 2.36 |
Overall Width | 2.36 |
Depth | 2.36 |
Details
Average Light Bulb Life | 15000 hr |
Voltage | 120 |
Watts | 14 |
Lumens | 1500 |
CRI | 80 |
Bulb Finish | Frosted |
Color Temperature | 6500K |
Housing Material | Plastic |
Wattage Equivalency | 100 |
Color | Frosted |
Description
Upgrade to LED with these standard A19 shape household light bulbs with a medium base (E26). These non-dimmable bulbs are an energy efficient replacement for incandescent bulbs. At 14 watts, they use 86% less energy while providing as much light as a traditional 100 watt bulb at a bright 1500 lumen output. Long life LED technology means up to 11,000 hours of reliable service that is flicker free and instant on at full brightness unlike compact fluorescent bulbs. They are UL listed for damp location installation and contain no mercury or other harmful chemicals.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GENERAL ELECTRIC 400 W, 1 Lamp Hid Ballast Kit (GEP-400-MLTAA4-5)
- ILB GOLD Bulb, Incandescent R Br R30 Br30, Replacement For Philips, 40Br30/Ev/Fl (40BR30/EV/FL)
- RADIONIC HI-TECH Connector Cord, 24inL, Radionic ZX and LY (XNCC24W)
- ILC Replacement For LIGHT BULB LAMP, IZT2S26M5LD35M (IZT2S26M5LD35M)
- SUNLITE LED A19 Colored Light Bulb, 3 Watts 25w Equivalent, E26 Medium Base, Non-Dimmable, Red, 3PK (40454-SU)
- SUNLITE LED A19 Light Bulbs, 14W 100W Equiv 1500 Lumens Medium Base E26 Non-Dimmable UL 2700K, 3PK (80935-SU)
- SUNLITE LED Filament A19 60W Equivalent Colored Transparent Dimmable Light Bulb Green, 6PK (40941-SU)
- SUNLITE LED Filament A19 60W Equivalent Colored Transparent Dimmable Orange Light Bulb, 6PK (40944-SU)
- SUNLITE LED A19 Light Bulb, Non-Dimmable 11W 75W=, 1100 Lumens, E26 Base, UL Listed, 2700K Warm Wht, 3PK (80860-SU)
- SUNLITE LED A15 40W Equivalent E26 Base Dimmable Energy Star Refrigerator Light Bulb, 3000K, 6PK (80175-SU)
- EURI LIGHTING LED A19 100W Dim ES (EA19-15W2040e)
- Sunlite LED Light Bulbs