Shop All LED Light Bulbs
Sunlite
LED A19 100W Equivalent 1500 Lumens Non-Dimmable Edison A19 Light Bulbs, 3000K, 3PK
Mfr # 80937-SU
Zoro # G003961770
product price: $14.89
/pk 3, $4.96/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000 hr
- Voltage 120
- Watts 14
- Lumens 1500
- Width 2.56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 80937-SU
- Zoro # G003961770
- UPC # 653703809373
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 2.56 |
Width | 2.56 |
Height | 4.72 |
Overall Height | 4.72 |
Overall Length | 2.56 |
Overall Width | 2.56 |
Depth | 2.56 |
Details
Average Light Bulb Life | 15000 hr |
Voltage | 120 |
Watts | 14 |
Lumens | 1500 |
CRI | 80 |
Bulb Finish | Frosted |
Wattage Equivalency | 100 |
Color Temperature | 3000K |
Housing Material | Plastic |
Color | Frosted |
Description
Upgrade to LED with these standard A19 shape household light bulbs with a medium base (E26). These non-dimmable bulbs are an energy efficient replacement for incandescent bulbs. At 14 watts, they use 86% less energy while providing as much light as a traditional 100 watt bulb at a bright 1500 lumen output. Long life LED technology means up to 15,000 hours of reliable service that is flicker free and instant on at full brightness unlike compact fluorescent bulbs. They are UL listed for damp location installation and contain no mercury or other harmful chemicals.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESCO 1-light 4" LED Domed disk Light 3000K (RE-GEO-FM-99104-3080-WH)
- BAYCO NIGHTSTICK RECHARGEABLE AREA LIGHT (BYNSR-1514)
- ILC Replacement for GE General Electric G.E 25gc/w replacement light bulb lamp, 2PK (25GC/W GE GENERAL ELECTRIC G.E)
- GE LAMPS LED Lamp, PAR30, 12W, 2700K, 40deg., E26 (LED12DP30RW82740)
- SUNLITE LED A19 Light Bulbs, 14W 100W Equiv 1500 Lumens Medium Base E26 Non-Dimmable UL 2700K, 3PK (80935-SU)
- SUNLITE LED 60W Equivalent E26 Base Dimmable Energy Star B11 Chandelier Light Bulb 2700K, 6PK (41380-SU)
- SUNLITE LED MR16 6W (40W Halogen Equivalent) GU10 Base 4000K Cool White Light Bulb, 6PK (80306-SU)
- SUNLITE LED B10 40W Equivalent E14 Base Dimmable 2700K Torpedo Chandelier Light Bulbs, 3PK (81485-SU)
- SUNLITE LED A19 Colored Light Bulb, 3 Watts 25w Equivalent, E26 Medium Base, Non-Dimmable, Blue, 6PK (40468-SU)
- SUNLITE LED G16 Globe Light Bulb, 7W 60W=, 500 Lumens, Dimmable, Medium E26 Base, Frosted, 3PK (40291-SU)
- ELUMIGEN 7.5W A19 Rough Service Lamp, 800 Lumens, Dimmable, 120V, 4000K, Wet/Enclosed Rated (RA19L0800C40-1B)
- Sunlite LED Light Bulbs