Shop All LED Light Bulbs
Sunlite
LED A19 100W Equivalent 1500 Lumens GU24 Base Dimmable Light Bulb in 4000K, 6PK
Mfr # 88258-SU
Zoro # G203961754
product price: $37.99
/pk 6, $6.33/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000 hr
- Voltage 120
- Watts 14
- Lumens 1500
- CRI 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 88258-SU
- Zoro # G203961754
- UPC # 653703882581
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Height | 4.13 |
Length | 2.36 |
Width | 2.36 |
Overall Width | 2.36 |
Overall Height | 4.13 |
Depth | 2.36 |
Overall Length | 2.36 |
Details
Average Light Bulb Life | 15000 hr |
Voltage | 120 |
Watts | 14 |
Lumens | 1500 |
CRI | 80 |
Housing Material | PC & Aluminum |
Bulb Finish | White |
Wattage Equivalency | 100 |
Color Temperature | 4000K |
Color | White |
Description
Upgrade to LED with these standard A19 shape household light bulbs with a GU24 twist and lock base. These Dimmable bulbs are an energy efficient replacement for incandescent bulbs. At 14 watts, they use less energy while providing as much light as a traditional 100 watts bulb at a 1500-lumen output. Long life LED technology means up to 15,000 hours of reliable service that is flicker free and instant on at full brightness unlike compact fluorescent bulbs. They are UL listed for damp location installation and contain no mercury or other harmful chemicals.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Fulham Mh400/ed28/u/4k replacement light bulb lamp (MH400/ED28/U/4K FULHAM)
- KEYSTONE DirectDrive T5 LED Tube, KT-LED25T5HO-48GC-850-DX2 25PK (KT-LED25T5HO-48GC-850-DX2)
- ECCO Spotlight, 5W, 12 to 24VDC, 2.7A, LED, Width: 6.1 in (EW3011)
- PROGRESS LIGHTING Loop and Chain Hang Accessory Kit, Antique Bronze (P8678-20)
- SUNLITE LED A15 40W Equivalent E26 Base Dimmable Energy Star Refrigerator Light Bulb, 2700K, 6PK (88378-SU)
- SUNLITE LED 60W Equivalent 500 Lumens E26 Base Dimmable UL A15 Light Bulb, 3000K, 6PK (80133-SU)
- SUNLITE LED MR16 6W (40W Halogen Equivalent) GU10 Base 4000K Cool White Light Bulb, 6PK (80306-SU)
- SUNLITE LED A19 Colored Light Bulb, 3 Watts 25w Equivalent, E26 Medium Base, Non-Dimmable, Red, 3PK (40454-SU)
- SUNLITE LED 50W Equivalent 500 Lumens E26 Base Dimmable ETL 5000K PAR16 Short Neck Light Bulb, 6PK (40984-SU)
- SUNLITE LED A19 Colored Light Bulb, 3 Watts 25w Equivalent, E26 Medium Base, Non-Dimmable, Blue, 6PK (40468-SU)
- FEIT ELECTRIC LED PAR20 E26 DL 50W 3PK (PAR205085010K3)
- Sunlite LED Light Bulbs