Shop All LED Light Bulbs
Sunlite
LED A19 100W Equivalent 1500 Lumen E26 Base Non-Dimmable Light Bulbs, 4000K, 3PK
Mfr # 80936-SU
Zoro # G003961732
product price: $11.55
/pk 3, $3.85/ea
$11.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000 hr
- Voltage 120
- Watts 14
- Lumens 1500
- Wattage Equivalency 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 80936-SU
- Zoro # G003961732
- UPC # 653703809366
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Width | 2.76 |
Length | 2.76 |
Height | 4.71 |
Overall Height | 4.71 |
Depth | 2.76 |
Overall Width | 2.76 |
Overall Length | 2.76 |
Details
Average Light Bulb Life | 15000 hr |
Voltage | 120 |
Watts | 14 |
Lumens | 1500 |
Wattage Equivalency | 100 |
Housing Material | Aluminum & Plastic |
CRI | 80 |
Bulb Finish | White |
Color Temperature | 4000K |
Color | White |
Description
Upgrade to LED with these standard A19 shape household light bulbs with a medium base (E26). These non-dimmable bulbs are an energy efficient replacement for incandescent bulbs. At 14 watts, they use 86% less energy while providing as much light as a traditional 100 watt bulb at a bright 1500 lumen output. Long life LED technology means up to 11,000 hours of reliable service that is flicker free and instant on at full brightness unlike compact fluorescent bulbs. They are UL listed for damp location installation and contain no mercury or other harmful chemicals.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITEZALL Jumbo Task Light (LA-TSK-8/16)
- BULBRITE SORAA VIVID SM16-09-36D-930-03 9W Dimmable Low Voltage 12V LED MR16 36°, 3000K (Soft White Light) (777069)
- LEVITON FLUORESCENT LAMPS MEDIUM BASE LOW PROF CAPTIVE NUT LMPHDLR (13353-N)
- LAMPLIGHT FARMS 31507 Large Brass Lamp Burner (287383)
- SUNLITE LED A19 100W Equivalent 1500 Lumens Non-Dimmable UL Listed Light Bulbs, 6500K, 3PK (80939-SU)
- SUNLITE LED A19 Light Bulbs, 14W 100W Equiv 1500 Lumens Medium Base E26 Non-Dimmable UL 2700K, 3PK (80935-SU)
- SUNLITE LED PAR30 Short Neck Flood Lght, 9W, 75W Equiv, 850 Lumens, E26, Dimmable, 3000K Warm Wht, 6PK (40980-SU)
- SUNLITE LED Filament A19 60W Equivalent Colored Transparent Dimmable Light Bulb, Blue, 6PK (40940-SU)
- SUNLITE LED A15 40W Equivalent 450 Lumens Dimmable Energy Star Refrigerator Light Bulb, 5000K, 6PK (80224-SU)
- SUNLITE LED 60W Equivalent E26 Base Dimmable Energy Star B11 Chandelier Light Bulb 2700K, 6PK (41380-SU)
- SATCO Bulb, LED, 3.5W, 120V, C11, Base E12, 27K (S9868)
- Sunlite LED Light Bulbs