Shop All LED Strip Lights
Sunlite
LED 9-Inch Round Mini Panel Lght Fixture, 18W 75W, 1100 Lumens, 30K/40K/50K, Dimmable, Wht, 50,000Hr
Mfr # 81286-SU
Zoro # G108669670
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.6"
- Lighting Technology LED
- Fixture Wattage 18W
- Lumens 1100
- Housing Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 81286-SU
- Zoro # G108669670
- UPC # 653703812861
- Country of Origin China
- Category LED Strip Lights
Dimensions
Height | 1.6" |
Width | 9" |
Fixture Length | 9.2" |
Fixture Width | 9.3" |
Details
Lighting Technology | LED |
Fixture Wattage | 18W |
Lumens | 1100 |
Housing Finish | White |
Voltage | 120V |
Color Temperature | 30K/40K/50K |
Fixture Item | LED Fixture |
Light Color | White |
Lamp Type | Integrated LED |
Color Rendering Index | 90 |
Lighting Certification | ETL Listed - Damp Location |
Dimmable / Non-Dimmable | Non-Dimmable |
Lamp Included | Yes |
Description
Tunable LED 9-Inch Round Mini Panel Light Fixture, 18W 75W=, 1100 Lumens, 30K/40K/50K CCT, Dimmable, White Finish, 50,000 Hour Life Span, Energy Star Certified, ETL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Lamp Board (ELP L015)
- ILC Replacement for Sellstrom 15156-l74 replacement light bulb lamp (15156-L74 SELLSTROM)
- SATCO 25 W G16 1/2 Incandescent - Satin White - 1500 Hours - 202L - Candelabra Base - 120V - 2-Pack (S3753)
- PURE GARDEN Solar Pathway Lights, Black, 6PK (50-LG1057)
- SUNLITE Sunlite 24" Linear LED Strip Fixture, 4000K - Cool White, White Finish (85471-SU)
- TRESCO Tresco 12VDC 3WFT 164' 5 m EquiLine Tape LED Strip Light, 3500K (L-TPELED-35HER-1)
- ELCO LIGHTING Electronic Dimmable LED Driver (Large) (DRVE24V48DW)
- ELCO LIGHTING 1.5 W/ft. Indoor LED Tape Light (E15-2430)
- ELCO LIGHTING 3.0W/ft. Indoor LED Tape Light (E30-2427)
- ELCO LIGHTING Recessed Mount Aluminum Channel (EUD33-8)
- LITHONIA LIGHTING LED Strip Light, 4000 K, 4000 lm, 120/277V (CSS L48 4000LM MVOLT 40K 80CRI)
- Sunlite LED Strip Lights