Shop All Recessed Lighting Kits
Sunlite
LED 6-in Square 12W 950 Lumen Color Selectable 90 CRI Energy Star White Recessed Slim DownLght, 6PK
Mfr # 41708-NS
Zoro # G912220999
product price: $59.95
/pk 6, $9.99/ea
$59.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 41708-NS
- Zoro # G912220999
- UPC # 653703417080
- Country of Origin China
- Category Recessed Lighting Kits
Description
This 6-inch LED Recessed Slim Downlight from Sunlite features innovative technology that allows you to choose the color temperature at the time of installation. Selectable 27K/30K/35K/40K/50K color, depending on your preference, using a switch located on the back of the fixture. Its slim feature allows them to be installed in limited clearance areas. Use for new installations or as a retrofit replacement for existing recessed lighting. LED technology means 35,000 hours of maintenance-free service. No ladders to climb or difficult-to-reach bulbs to replace. Comparable output to a 75-watt bulb while only using 12 watts of electricity. Estimated annual energy costs of $1.45 Based on 3 Hrs/Day at $0.11/kWh. Installing these Energy Star Certified fixtures may qualify you for state or local energy rebates. Built-in long-life LED technology means 35,000 hours of maintenance-free service. No ladders to climb or difficult-to-reach bulbs to replace. This fixture is ETL Listed for Wet Location Installation. Good for commercial or residential installations. Suitable for entryways, bedrooms, kitchens, hallways, bathrooms, and more.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Bulb Fld LED Dimmable 10W 120V PAR30 Srt Nk 3000K Bright White E26 Med Bs, 6PK (5180020)
- TCP Elite LED, 12W BR30, DIM, 4100K, Flood (LED12BR30D41K)
- LITHONIA LIGHTING LEDHiBay, 47 1/4"L, 15 1/2"W, 2 3/4"H, 284W (IBG48000LMSEFAFLGNDHVOLTGZ1050K80CRIDWH)
- ILB GOLD Linear Fluorescent Bulb, Replacement For Light Bulb / Lamp F6T5/Blb (F6T5/BLB)
- SUNLITE LED 6-in CCT Round Color and Power Tunable Recessed Lght, Dimmable, Multi Volt, 30K/35K/40K, Wht (87732-SU)
- LIGHTOLIER Round Downlight, 3000K, Aluminum, 5" (S5R830K7AL)
- LIGHTOLIER Round Downlight, 900 lm, 4000K, Alum., 7" (S7R840K10AL)
- ELCO LIGHTING 6 Super Sloped Ceiling LED Reflector Inserts" (EL762CT5B)
- SATCO 15 Watt CCT Selectable LED Direct Wire Downlight Gimbaled 6-Inch Round Remote Driver White (S11860)
- ETI LED Recessed Downlight 5"/6" (53186401)
- SATCO LED Direct Wire Downlight Gimbaled, 9 Watt CCT Selectable, 4 Inch Round, Remote Driver, White (S11840)
- Sunlite Recessed Lighting Kits