Shop All Recessed Lighting Kits
Sunlite
LED 6-in CCT Round Color and Power Tunable Recessed Lght, Dimmable, Multi Volt, 30K/35K/40K, Wht
Mfr # 87732-SU
Zoro # G508669706
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.9"
- Max. Wattage 9W/13W/19W
- Lumens 750/1050/1500
- CRI 90
- Voltage 120-277V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 87732-SU
- Zoro # G508669706
- UPC # 653703877327
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Length | 8.9" |
Width | 5.1" |
Height | 8.9" |
Details
Max. Wattage | 9W/13W/19W |
Lumens | 750/1050/1500 |
CRI | 90 |
Voltage | 120-277V |
Dimmable / Non-Dimmable | NO |
Color Temperature | 30K/35K/40K |
Standards | ETL Listed - Wet Location |
Description
LED 6-Inch CCT Round Color and Power Tunable Recessed Light Fixture, Dimmable, Multi Volt, 30K/35K/40K Color Temperature, ETL Listed, Energy Star White Finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S.M. ARNOLD SPOT DETAIL PAD STARTER KIT (AR85-948)
- ILC Replacement for Philips Pl-t26w/35/4p replacement light bulb lamp (PL-T26W/35/4P PHILIPS)
- WESTGATE LFX-LG-50-150W-40K12-VOLT AC/DC INTEGRATED LED LANDSCAPE UPLIGHTS (LFX-LG-50-150W-40K)
- SUPREME 45 W R20 Incandescent - Frost - 5000 Hours - 280L - Medium Base - 130V (S8519)
- ELCO LIGHTING 4 Wall Wash Baffle Trim" (EL992KW)
- LUXRITE 4" LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 14W (75W Equivalent) 950LM Dimmable 12-Pack (LR23794-12PK)
- JESCO Downlight LED 3 Round Gimbal Recessed 12W 5CCT 90CRI WH (RLF-3712-SW5-WH)
- SUNPERIAN 3 Inch Ultra Thin LED Recessed Downlights 5 CCT 2700K-5000K 8W 540LM Dimmable 6-Pack (SP34230-6PK)
- LUXRITE 4 Inch Square LED Recessed Downlight 5 CCT Selectable 2700K-5000K 15W 1100LM Dimmable (LR24950 LR24954-1PK)
- LUXRITE 5/6 Inch LED Recessed Can Lights 5 CCT 2700K-5000K 14W (90W Equivalent) 1100LM Dimmable 12-Pack (LR23796-12PK)
- LUXRITE 5/6 Inch LED Recessed Can Lights 5 CCT 2700K-5000K 14W (90W Equivalent) 1100LM Dimmable 6-Pack (LR23796-6PK)
- Sunlite Recessed Lighting Kits