Shop All LED Light Bulbs
Sunlite
LED 50W Equivalent 500 Lumens E26 Base Dimmable ETL 5000K PAR16 Short Neck Light Bulb, 6PK
Mfr # 40984-SU
Zoro # G603961781
product price: $27.65
/pk 6, $4.61/ea
$27.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 25000 hr
- Voltage 120
- Watts 7
- Lumens 500
- Width 1.96
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 40984-SU
- Zoro # G603961781
- UPC # 653703409849
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Width | 1.96 |
Length | 1.96 |
Height | 2.13 |
Overall Height | 2.13 |
Overall Length | 1.96 |
Depth | 1.96 |
Overall Width | 1.96 |
Details
Average Light Bulb Life | 25000 hr |
Voltage | 120 |
Watts | 7 |
Lumens | 500 |
Wattage Equivalency | 50 |
Housing Material | Plastic |
Bulb Finish | White |
CRI | 80 |
Color Temperature | 5000K |
Color | White |
Description
Whether you're setting the mood in the living room or looking for lighting in your kitchen, Sunlite's LED PAR16 short neck light bulb has got your covered. Thanks to the inner reflective glass of the PAR16, it offers directional lighting which makes it perfect for track lighting, recessed lighting, desk lights, display case lighting, etc. With its dimming options, cool white light and instant brightness, the bulb will create a comfortable environment in every room of your home. Sunlite's PAR16 bulb offers 25000 hours of lighting which is far greater when you compare it to any other lighting source. Fewer replacements means lower maintenance and substantial savings. LED bulbs use 75% less energy than an incandescent bulb and lasts 25 times longer than a traditional bulb. Sunlite features high quality light bulbs and fixtures designed to meet the needs of your home, office or workplace. We are committed to providing our customers with outstanding service, expertise and high quality products.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 18W LED Dock Light, 1400 Lumens, 6000K, with 40 Arm (423250)
- ILC Replacement for Eiko Sp26/27-gu24 replacement light bulb lamp (SP26/27-GU24 EIKO)
- ATLITE - EMERGENCY Ny Inc Emer Light, 2 Heads, 6 V, 18W, Wh (6REL18)
- ILC Replacement for GE General Electric G.E F27bx/spx41/rs replacement light bulb lamp (F27BX/SPX41/RS GE GENERAL ELECTRIC G.E)
- SUNLITE LED Filament A19 60W Equivalent Colored Transparent Dimmable Purple Light Bulb, 6PK (40945-SU)
- SUNLITE LED G16 Globe Light Bulb, 7W 60W=, 500 Lumens, Dimmable, Medium E26 Base, Frosted, 3PK (40291-SU)
- SUNLITE LED A19 Colored Light Bulb, 3 Watts 25w Equivalent, E26 Medium Base, Non-Dimmable, Blue, 6PK (40468-SU)
- SUNLITE LED Filament A19 60W Equivalent Colored Transparent Dimmable Light Bulb, Blue, 6PK (40940-SU)
- SUNLITE LED A19 Non-Dimmable 75W Equivalent 1100 Lumen E26 Base UL Listed Light Bulbs 3000K, 3PK (80859-SU)
- SUNLITE LED PAR30 Short Neck Flood Lght, 9W, 75W Equiv, 850 Lumens, E26, Dimmable, 3000K Warm Wht, 6PK (40980-SU)
- ILC Replacement For HALCO 85045 (85045)
- Sunlite LED Light Bulbs