Shop All Vapor Tight Fixtures
Sunlite
LED 4' Power Selectable 25W/38W/50W Color Selectable 35K/40K/50K Dimmable Linear Vapor Proof Fxtr
Mfr # 85260-SU
Zoro # G212322416
product price: $90.19
/ea
Free Shipping & Returns
$90.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 85260-SU
- Zoro # G212322416
- UPC # 653703852607
- Country of Origin China
- Category Vapor Tight Fixtures
Description
Discover the ultimate lighting solution with Sunlites 4-foot LED vapor proof fixtures, offering energy efficiency and maintenance-free convenience. These fixtures provide instant full brightness with no warmup time, outperforming traditional fluorescent options. Designed with a durable frosted polycarbonate lens and robust plastic body, they ensure even light distribution and a reliable 50,000-hour lifespan with no bulbs to replace. Customize your lighting experience by selecting from 3500K, 4000K, or 5000K color temperatures and selectable wattages of 25W/38W/50W, providing a brilliant output of up to 7000 lumens. Adjust the lighting output using an LED-compatible dimmer switch 0-10V and enjoy a wide 128-degree beam spread to create the perfect mood. ETL Listed for wet locations and compatible with 120-277V service, these fixtures are designed for safety and versatility. Easy to install with included mounting hardware and instructions, the fixtures measure 49.7-in L x 3.42-in W x 3.34-in H, providing a sleek and modern lighting solution for any space.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL REDLITHIUM USB Stick Light with Magnet (550 Lumens) (2128-21)
- ILC Replacement for Damar 150a21rs/ss 130v Frost replacement light bulb lamp (150A21RS/SS 130V FROST DAMAR)
- SIGNIFY Linear Fluorescent Bulb (F32T8/TL830/ALTO 30PK)
- ILC Replacement for Biozone Icezone X 20 replacement light bulb lamp (ICEZONE X 20 BIOZONE)
- SUNLITE Commercial 7,000 Lumen Outdoor 1 Head LED Standing Work Light, Cool White 4000K (88176-SU)
- COLUMBIA LIGHTING Vapor Tight Fixture, 36W, 4200 lm, 3500K (LXEM4-35LW-RFA-EDU)
- ETI High Lumen Output LED Vapor Tight 4 ft. (54465141)
- KEYSTONE 5000K LED HID Replacement DirectDrive, KT-LED100HID-EX39-850-D (KT-LED100HID-EX39-850-D /G2)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 24"L, 2661L, 5000K (DMW2 L24 2000LM AFL MD MVOLTGZ1050K80CRI)
- PORTOR 4FT LED Vaportight Luminaire, CCT Selectable and Wattage Selector (PT-VT2-4F-3CP)
- LUMAPRO Vapor Tight Fixture, 100W, MH, Wall (21R880)
- Sunlite Vapor Tight Fixtures