Shop All Recessed Lighting Kits
Sunlite
LED 4-in 12W CCT 27K/30K/35K/40K/50K Dimmable Energy Star Matte White Round Recessed Downlight, 6PK
Mfr # 41871-NS
Zoro # G512221037
product price: $60.95
/pk 6, $10.16/ea
$60.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 41871-NS
- Zoro # G512221037
- UPC # 653703418711
- Country of Origin China
- Category Recessed Lighting Kits
Description
Sunlite's 4-inch Round Recessed Slim Downlight fixture features an ultra-slim design for a modern, minimalistic look that suits any interior style. This versatile fixture is perfect for new installations or retrofit replacements in low-clearance applications, requiring no housing. The color-selectable, dimmable LED light offers a bright 700-lumen output, with selectable color temperatures ranging from 27K to 50K using a switch in the remote box. The fixture can be dimmed 100-10% when installed with a Forward Phase Triac or Incandescent dimmer and enjoy accurate color perception with a high 90 CRI rating. This energy-efficient fixture provides 50,000 hours of maintenance-free service, using only 12 watts of electricity while delivering performance comparable to a 65-watt bulb. Estimated annual energy costs of $1.45 Based on 3 Hrs/Day at $0.11/kWh. Installing these Energy Star Certified fixtures may qualify you for state or local energy rebates. ETL listed for wet location installation. This fixture is perfect for entryways, bedrooms, kitchens, hallways, and bathrooms. Junction box for wire connections included. Fixture Dimension 1-in H x 4.8-in D.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LIGHTING LED Module, 120-277V AC, 60Hz, 3000K, 3W, 70+ CRI, non-dimmable, cULus Listed (BB2-LED-WW)
- SATCO 15 W T6 Incandescent - Clear - 2500 Hours - 95L - Candelabra Base - 130V (S3910)
- LUMARK Nffld Night Falcon (NFFLD-C40-T)
- GE LAMPS Fluorescent Linear Lamp, T8, Neutral, 3500K (F25T8/SP35/ECO)
- SUNLITE LED 6-in CCT Round Color and Power Tunable Recessed Lght, Dimmable, Multi Volt, 30K/35K/40K, Wht (87732-SU)
- LUXRITE 8 Inch Ultra Thin LED Recessed Downlight 5 CCT Selectable 2700K-5000K 23W 1800LM Dimmable (LR23733-1PK)
- LUXRITE 4" LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 14W (75W Equivalent) 950LM Dimmable 4-Pack (LR23793-4PK)
- LUXRITE 8 Inch Commercial LED Recessed Downlight 3 CCT Selectable 16/21/27W 1600/2100/2700LM Dimmable 4-Pack (LR23959-4PK)
- LUXRITE 3 Inch Gimbal LED Recessed Downlight 5 CCT Selectable 2700K-5000K 8W 600LM Dimmable (LR23268-1PK)
- LUXRITE 5/6 Inch LED Recessed Can Lights 5 CCT 2700K-5000K 14W (90W Equivalent) 1100LM Dimmable 6-Pack (LR23795-6PK)
- LUXRITE 3 Inch Gimbal LED Recessed Downlights 5 CCT Selectable 2700K-5000K 8W 600LM Dimmable 4-Pack (LR23268-4PK)
- Sunlite Recessed Lighting Kits