Shop All Recessed Lighting Kits
Sunlite
LED 4-in 10W 650 Lumens Color Selectable Energy Star ETL White Square Recessed Slim Downlight, 6PK
Mfr # 41707-NS
Zoro # G212221009
product price: $69.39
/pk 6, $11.57/ea
$69.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 41707-NS
- Zoro # G212221009
- UPC # 653703417073
- Country of Origin China
- Category Recessed Lighting Kits
Description
This 4-inch LED Recessed Slim Downlight from Sunlite features innovative technology that allows you to choose the color temperature at the time of installation. Selectable 27K/30K/35K/40K/50K color, depending on your preference, using a switch located on the back of the fixture. Its slim feature allows them to be installed in limited clearance areas. Use for new installations or as a retrofit replacement for existing recessed lighting. LED technology means 35,000 hours of maintenance-free service. No ladders to climb or difficult-to-reach bulbs to replace. Comparable output to a 65-watt bulb while only using 10 watts of electricity. Estimated annual energy costs of $1.20 Based on 3 Hrs/Day at $0.11/kWh. Installing these Energy Star Certified fixtures may qualify you for state or local energy rebates. Built-in long-life LED technology means 35,000 hours of maintenance-free service. No ladders to climb or difficult-to-reach bulbs to replace. This fixture is ETL Listed for Wet Location Installation. Good for commercial or residential installations. Suitable for entryways, bedrooms, kitchens, hallways, bathrooms, and more.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Bulb 75W 120V E-11 Sehal (04716)
- SUNLITE LFX/DCO7/MINI/BN/E/D/15W/40K LED 15 Watt (LFX/DCO7/MINI/BN/E/D/15W/40K)
- NUVO 1-Light, MR16, 120V Track Head, Gimbal Ring, White Finish (TH321)
- SIMPLE DESIGNS 1 Light Stick Torchiere Floor Lamp (LF1011-SLV)
- SUNLITE LED 6-in CCT Round Color and Power Tunable Recessed Lght, Dimmable, Multi Volt, 30K/35K/40K, Wht (87732-SU)
- LITHONIA LIGHTING LED Downlight, 6" Size, 14 W, 120 to 277V (WF6 LED 30K40K50K MVOLT 90CRI MW M6)
- NUWATT Slim Recessed Round LED Ceiling Light, 6 Inch, 15W, Dimmable, Bronze Trim, PK 6 (NW-P-DL-6-15W-5CT-BZ-6P)
- LUXRITE 4 Inch Square LED Recessed Downlight 5 CCT Selectable 2700K-5000K 15W 1100LM Dimmable (LR24950 LR24954-1PK)
- EATON LIGHTING Showerlight Wh Trm Gls Lns 6In (RE-6150WH)
- NUWATT Slim Recessed Round LED Ceiling Light, 6 Inch, 15W, Dimmable, Brushed Nickel, PK 6 (NW-P-DL-6-15W-5CT-BN-6P)
- LUXRITE 3 Inch Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 8W 540LM Dimmable 12-Pack (LR23751-12PK)
- Sunlite Recessed Lighting Kits