Shop All Vanity Lights
Sunlite
LED 36 In. Linear Bar Vanity Fixture, 2100 Lumens, CCT 30K-50K, Dimmable, 50,000 Hour Life
Mfr # 81462-SU
Zoro # G401770189
product price: $90.29
/ea
Free Shipping & Returns
$90.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.5
- Length 4.5
- Width 36
- Voltage 100-277
- Overall Height 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 81462-SU
- Zoro # G401770189
- UPC # 653703814629
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 2.5 |
Length | 4.5 |
Width | 36 |
Overall Height | 2.5 |
Overall Width | 36 |
Overall Length | 4.5 |
Depth | 4.5 |
Details
Voltage | 100-277 |
Color Temperature | 30K/40K/50K |
Material | Steel & Acrylic |
Finish | Brushed Nickel |
Life Hours | 50000 |
Wattage | 30 |
Lumens | 2100 |
CRI | 80 |
Fixture Shape | Rectangle |
Use Location | Indoor |
Dimmable? | Yes |
Safety Rating | ETL - Damp Location |
Description
The Sunlite Linear Bar Vanity Light Fixture is a simple but gorgeous fixture that combines a classic look with modern features. With its frosted tubular diffuser, brushed nickel accents, and versatility; makes it perfect for bathrooms, wall sconces and anywhere else around your home. With its adjustable color changing technology (3000K, 4000K,5000K), our fixture is the perfect fixture for those new renovation projects without breaking the bank! The Linear Bar Vanity Light Fixture arrives with all required mounting hardware to be mounted vertically or horizontally.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Outdoor LED Wall Pack, 2900 lm, 24 W Bulb (WPX1 LED P2 40K MVOLT DDBXD M4)
- HALO Smd6 Led (SMD6R12927WH)
- ENERGETIC LIGHTING LED 14-inch Double Ring Flushmount, Brushed Nickle, 3 CCT Selectable Ceiling Lamp, 6PK (FMB01R17E93050-TF-BN)
- RAYOVAC Lantern Battery Bulk (926D)
- SUNLITE LED 18 In. Linear Bar Vanity FIxture, CCT 30K-50K, Dimmable, 50,000 Hour Life, ETL Listed (81460-SU)
- SUNLITE 48-in. Vanity Light, Wall Sconce Bell-Shaped Alabaster Glass Shades, 60W A19 Bulb, Brushed Nickel (45445-SU)
- SUNLITE Art Deco Style Brushed Nickel Vanity Light Fixture, 48-Inch, 8 Medium Base Sockets, Dimmable (45300-SU)
- SUNLITE Square Bell Vanity Fixture 20-in Wall Mount, E26, A19 100W Max, Frosted Glass, 3 Lght Brshd Nckl (46063-SU)
- SUNLITE Bell Sconce Vanity Fixture, 100W Max, Four E26, 120 Volts, Indoor, UL Listed, White (45060-SU)
- SUNLITE Square Bell Vanity Fixture 25-in Wall Mount, E26, A19 100W Max, Frosted Glass, 4 Lght Brshd Nckl (46064-SU)
- LALIA HOME Essentix Three Light Metal, Glass Shade Vanity Wall Mounted Fixture, Brushed Nickel (LHV-1005-BN)
- Sunlite Vanity Lights