Shop All Vanity Lights
Sunlite
LED 36" Adjustable 3 CCT 3000K-5000K Dimmable Oil Rubbed Bronze Half-Cylinder Vanity Light
Mfr # 81373-SU
Zoro # G403968768
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Oil Rubbed Bronze
- Height 4.375
- Length 4.75
- Width 36
- Voltage 120-277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 81373-SU
- Zoro # G403968768
- UPC # 653703813738
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 4.375 |
Length | 4.75 |
Width | 36 |
Depth | 5.875 |
Overall Length | 4.75 |
Overall Width | 36 |
Overall Height | 4.375 |
Details
Color | Oil Rubbed Bronze |
Voltage | 120-277 |
Color Temp. | 3000K/4000K/5000K |
Housing Material | Aluminum & Steel |
Finish | Oil Rubbed Bronze |
Fixture Wattage | 30 |
Description
Sunlite LED Curved Vanity Fixtures will compliment any vanity, bathroom or powder room. The brushed nickel finish gives a warm and inviting look while the wide beam angle provides the perfect lighting for daily grooming tasks. Built in, long life LEDs means no bulbs to replace and up to 50,000 hours of reliable use. This dimmable fixture uses 75% less energy than traditional incandescent bulbs. And unlike fluorescent bulbs, LED lights are instant-on at full brightness with no warmup time. Install at home or as a low maintenance commercial lighting solution for hotels, offices, restaurants, retail locations and more. Save time and energy with Sunlite LED Fixtures.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Bulb A-23 200W Clear (0397200)
- METALUX Ld2 4000Lm Srs Unv 3500K Cd1 U, 4Wsl (4WSL-LD2-40-SRS-UNV-L835-CD1-U)
- EKENA MILLWORK 44"OD x 2"P Wakefield Ceiling Ring (CR44WA)
- LUMAPRO Mini LED Bulb, LM10120MB, 0.7W, T3 1/4 (LM10120MB-WW)
- SUNLITE Art Deco Style Brushed Nickel Vanity Light Fixture, 48-Inch, 8 Medium Base Sockets, Dimmable (45300-SU)
- SUNLITE Square Bell Vanity Fixture 25-in Wall Mount, E26, A19 100W Max, Frosted Glass, 4 Lght Brshd Nckl (46064-SU)
- SUNLITE Bell Sconce Vanity Fixture, 100W Max, Four E26, 120 Volts, Indoor, UL Listed, White (45060-SU)
- SUNLITE LED 18 In. Linear Bar Vanity FIxture, CCT 30K-50K, Dimmable, 50,000 Hour Life, ETL Listed (81460-SU)
- PROGRESS LIGHTING Equinox Four-Light Sphere Pendant (P3827-104)
- VAXCEL Bozeman 2L Vanity Bronze (VL55702BBZ)
- GLOBE ELECTRIC Wall Sconce Roth Brnz (44304)
- Sunlite Vanity Lights