Shop All LED Bay Lights
Sunlite
LED 300W 750W Equiv. 39000 Lumens 5000K Dimmable Black IP65 Commercial UFO High Bay Light Fixture
Mfr # 89784-SU
Zoro # G712220960
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 89784-SU
- Zoro # G712220960
- UPC # 653703897844
- Country of Origin China
- Category LED Bay Lights
Description
Upgrade to energy-efficient lighting with Sunlites sleek, UFO-style high bay fixture, featuring a durable, lightweight die-cast aluminum body for optimal heat dissipation. Enjoy 39000 lumens of 5000K Super White light while consuming only 300 watts, resulting in significant energy savings. With a 50,000-hour lifespan, 375 built-in LEDs, and 0-10V dimmability, experience reliable, maintenance-free lighting in commercial spaces such as warehouses, workshops, and retail areas. UL Listed for wet locations and IP65 rated, this fixture is suitable for 120-277-volt electrical systems and includes a 39.6-in AC cord. Fixture Dimensions: 12.32 D x 4.53-in H.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Bulb, Incandescent A Shape A19, Replacement For Donsbulbs, 75A/Tf-230V (75A/TF-230V)
- SYLVANIA Quartz Metal Halide HID Bulb, 250W, 4000K (M250/U/ED28)
- BULLDOG 2000 Lumen LED Worklight (11443)
- SUNLITE LED Outdoor Cutoff Wall Pack Fixture, Dimmable, 50,000 Hour Life, Bronze Finish, ETL Listed (97068-SU)
- LITHONIA LIGHTING LEDHiBay, 25 5/8"L, 15 1/2"W, 2 3/4"H, 144W (IBG24000LMSEFAFLNDMVOLTGZ1050K80CRIDWH)
- SATCO NUVO 45.87 in. L 0 lights LED High Bay Fixture T8 225 W (65/507)
- STRAITS LED Wattsun High Bay-90W-5000K-EX39 -6pk (915020164)
- NUVO LIGHTING 240W UFO LED High Bay - 33840L - 4000K - 277-480V - 0-10V Dim - Black (65/807)
- NUVO 240 Watt UFO LED High Bay - 4000K - 33840 Lumens - 277-480 Volt - Black Finish (65/807R2)
- LITHONIA LIGHTING LED High Bay, 5000K Color Temp., 13286 lm (JEBL 12L 50K 80CRI WH)
- LITHONIA LIGHTING Exit Sign, LED, Red/Green, 12" D, 8-7/8" H (TCE RG EL M4)
- Sunlite LED Bay Lights