Shop All LED Troffers
Sunlite
LED 2x4 Foot Power Selectable Color Selectable Dimmable White Backlit Panel Light Fixture, 4PK
Mfr # 85612-SU
Zoro # G112221581
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunlite
- MFR # 85612-SU
- Zoro # G112221581
- UPC # 653703856124
- Country of Origin China
- Category LED Troffers
Description
Sunlites LED 4-Pack 2x4 Foot LED White Flat Panel Light Fixture is a modern lighting solution for any room in your home or office making it a versatile option for a variety of spaces. These fixtures allow you to choose the color temperature at the time of installation. Select 3500K Neutral White, 4000K Cool White, or 5000K Daylight depending on your preference, using a switch located on the back. A second switch allows you to select between wattage for different lumen outputs. Choose 30 watts, 40 watts, or 50 watts. These fixtures can be dimmed when attached to a low voltage 0-10V dimming control. Range is 100-10%. UL Listed for damp location use. Great for commercial or residential applications on 120277-volt service. RoHS Compliant. Dimensions: 47.8-in L x 23.7-in W x 1.7-in H.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING Round LED Recessed Downlight 6in., 27K/3 (WF6 SWW5 90CRI MB M6)
- STREAMLIGHT Black Rechargeable Proprietary, 275 lm lm (68731)
- FEIT ELECTRIC LED, 9.4 W, BR40, Medium Screw (E26), PK2 (BR40DM/927CA/2)
- FENIX 1500 Lumen Rechargeable Trail Running Headlamp, Nebular (HM65R-DT)
- SUNLITE Sunlite 2X4 Rectangle LED Flat Panel Fixture, 3000K Warm White, White (85380-SU)
- STRAITS Triline-2x4, 3 Lamp Tube Ready Fixture (13071898)
- FEIT ELECTRIC LED FOLDABLE LIGHT 3500L (UP3500/850/LED)
- LITHONIA LIGHTING LED Flat Panel, 3857 lm, Max Fixture 31.0 (EPANL 1X4 4000LMHE 80CRI 40KMIN10ZTMVOLT)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K Color Temp. (2BLT4 46L ADP LP835)
- LITHONIA LIGHTING LED Recessed Troffer, 29W, 3471 lm, 80 CRI (BLT4R 30L ADP EZ1 LP840)
- NUVO Blink Pro Plus 24W 12 in. x 24 in. Surface Mount LED CCT Select 90 CRI White 120/277V Rectangle (62/1773)
- Sunlite LED Troffers