Shop All LED Troffers
Sunlite
LED 2x2 Foot Power Selectable Color Selectable Dimmable White Backlit Panel Light Fixture, 4PK
Mfr # 85610-SU
Zoro # G912221620
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunlite
- MFR # 85610-SU
- Zoro # G912221620
- UPC # 653703856100
- Country of Origin China
- Category LED Troffers
Description
Sunlites LED 4-Pack 2x2 Foot LED White Flat Panel Light Fixture is a modern lighting solution for any room in your home or office making it a versatile option for a variety of spaces. These fixtures allow you to choose the color temperature at the time of installation. Select 3500K Neutral White, 4000K Cool White, or 5000K Daylight depending on your preference, using a switch located on the back. A second switch allows you to select between wattage for different lumen outputs. Choose 25 watts, 30 watts, or 40 watts. These fixtures can be dimmed when attached to a low voltage 0-10V dimming control. Range is 100-10%. UL Listed for damp location use. Great for commercial or residential applications on 120277-volt service. RoHS Compliant. Dimensions: 23.7-in L x 23.7-in W x 1.7-in H.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar 24057b replacement light bulb lamp (24057B DAMAR)
- ALADDIN LIGHT LIFT Standard Mount All200 (ALL200)
- LORELL Lamp, Clip, LED, Gooseneck (99963)
- ILC Replacement for Heraeus / Hereaus 80017349 replacement light bulb lamp (80017349 HERAEUS / HEREAUS)
- SUNLITE Sunlite 2X4 Rectangle LED Flat Panel Fixture, 3000K Warm White, White (85380-SU)
- LITHONIA LIGHTING LED Flat Panel, 3361 lm, Max Fixture 26.0 (EPANL 2X2 3400LMHE 80CRI 40KMIN10ZTMVOLT)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 20W, 120-277V (2GTL 2 20L EZ1 LP840)
- LIVEX LIGHTING Wingate White Ceiling Medallion (82074-03)
- LITHONIA LIGHTING LED Troffer Kit, 3500K, 1944 lm, 19.7W (2GTL2R 20L EZ1 LP835)
- WESTGATE T5-22IN-9W-50KLED T5 RETROFIT LAMPS WITH INTERNAL DRIVER, PK 25 (T5-22IN-9W-50K)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 40W, 277V (2ALL4 48L EZ1 LP835 N100)
- Sunlite LED Troffers