Shop All LED Bay Lights
Sunlite
LED 240W 33600 Lumens 5000K Dimmable UL Black 120-277V IP65 Commercial UFO High Bay Light Fixture
Mfr # 89783-SU
Zoro # G512220986
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 89783-SU
- Zoro # G512220986
- UPC # 653703897837
- Country of Origin China
- Category LED Bay Lights
Description
Upgrade to energy-efficient lighting with Sunlites sleek, UFO-style high bay fixture, featuring a durable, lightweight die-cast aluminum body for optimal heat dissipation. Enjoy 33,600 lumens of 5000K Super White light while consuming only 240 watts, resulting in significant energy savings. With a 50,000-hour lifespan, 330 built-in LEDs, and 0-10V dimmability, experience reliable, maintenance-free lighting in commercial spaces such as warehouses, workshops, and retail areas. UL Listed for wet locations and IP65 rated, this fixture is suitable for 120-277-volt electrical systems and includes a 39.6-in AC cord. Dimensions: 12.6-in D x 5-in H.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN Slim Profile Rechargeable LED 250-Lumen Motion Activated Headlamp (78834)
- SOUTHWIRE Security Light, Solar Motion, Wall, LED (L17SOL183MW)
- ILC Replacement for Light Bulb / Lamp U22030-01 replacement light bulb lamp (U22030-01 LIGHT BULB / LAMP)
- ECCO Utility Light Bar, LED, 4.3A, 25x25x3.1" H (EW3225)
- LITHONIA LIGHTING LED Rd High Bay 15in., Switchable CCT, A (CPRB ALO14 UVOLT SWW9 80CRI DWH)
- NUVO 80 Watt Hi-Pro Shop Light with Plug - 8 in. Dia. - 5000K - Black Finish - 120 Volt (65/965)
- LITHONIA LIGHTING LED High Bay, 4000K Color Temp., 17762 lm (IBE 18LM MVOLT 40K)
- NUVO LED Canopy Fixture - 100 Watt - CCT Selectable - Bronze Finish (65/632R1)
- STRAITS High Bay 16" Cone Cover for 100w/150w (12180105)
- LITHONIA LIGHTING LED High Bay, 5000K Color Temp., 13286 lm (JEBL 12L 50K 80CRI WH)
- LITHONIA LIGHTING LEDHighBay, 25 5/8"L, 11 3/4"W, 2 3/4"H, 93W (IBG 15L MVOLT)
- Sunlite LED Bay Lights