Shop All LED Under Cabinet Lighting
Sunlite
LED 22 In. Linkable Under Cabinet Fixture Plug-In, CCT 30K-50K, 50,000 Hour Life, ETL listed
Mfr # 53108-SU
Zoro # G601766685
product price: $24.45
/ea
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable? No
- Height 1.18
- Width 0.91
- Use Location Indoor
- Depth 22.56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 53108-SU
- Zoro # G601766685
- UPC # 653703531083
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Height | 1.18 |
Width | 0.91 |
Depth | 22.56 |
Overall Width | 0.91 |
Overall Height | 1.18 |
Length | 22.56 |
Overall Length | 22.56 |
Details
Dimmable? | No |
Use Location | Indoor |
Life Hours | 50000 |
Fixture Shape | Rectangle |
Wattage | 9 |
Material | Aluminum & Pc |
Finish | White |
Voltage | 120 |
Lumens | 900 |
CRI | 80 |
Color Temperature | 30K/40K/50K |
Safety Rating | ETL - Damp Location |
Description
The Sunlite LED 22 Inch Linkable Under Cabinet Light Fixture is the perfect way to add some modern touches to your home without having to hire an electrician. With the easy installation instructions, you can have a modern looking home within minutes! Since they are connectable, adding multiple fixtures can add more light to areas that do not receive it. With its high lumen output, long-lasting LEDs, and its adjustable color temperature options, the LED Linkable Under Cabinet Light Fixture makes for a perfect task and coverage light in any area!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Norman Lamps Lh2400 Modeling replacement light bulb lamp (LH2400 MODELING NORMAN LAMPS)
- ILB GOLD Fluorescent Bulb Linear, Replacement For Donsbulbs, F6T4/Ww-9.8 (F6T4/WW-9.8)
- HYLITE LED Omni Repl Lamp for 18W/26W CFL, 8W, 898 Lumens, 5000K, G24 (HL-OB-8W-G24-50K)
- POLICE SECURITY FLASHLIGHTS Sleuth 2.0 Slide Focus 300 Lumen Lightweight Flashlight (98404)
- SUNLITE LED 46 In. Linkable Under Cabinet Fixture Plug-In, CCT 30K-50K, 50,000 Hour Life, ETL listed (53110-SU)
- SUNLITE Sunlite LED Linkable Under Cabinet Light Fixture 12" 3000K ETL Listed (53071-SU)
- SUNLITE LED Under Cabinet Light 12" (LFX/UC/HW/30K/90CRI/BK)
- JESCO S601 series 36 Inch LED S601 Slim Stix Linkable 3000K (S601-36/30)
- AFX Edge Round LED Flush Mount -12", White (KNLU14WH)
- ELCO LIGHTING LED Undercabinet Lights Accessories (EUBJBX)
- WESTEK 12 in. L White Battery Powered LED Undercabinet Light 210 lm (BL-BAR12RC)
- Sunlite LED Under Cabinet Lighting