Shop All LED Luminaires
Sunlite
LED 1x4 Foot LED Power Selectable Color Selectable Dimmable White Backlit Panel Light Fixture, 4PK
Mfr # 85539-SU
Zoro # G812222246
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunlite
- MFR # 85539-SU
- Zoro # G812222246
- UPC # 653703855394
- Country of Origin China
- Category LED Luminaires
Description
Sunlites LED 4-Pack 14 Foot LED White Flat Panel Light Fixture is a modern lighting solution for any room in your home or office making it a versatile option for a variety of spaces. These fixtures allow you to choose the color temperature at the time of installation. Select 3500K Neutral White, 4000K Cool White, or 5000K Daylight depending on your preference, using a switch located on the back. A second switch allows you to select between wattage for different lumen outputs. Choose 20 watts, 30 watts, or 40 watts. These fixtures can be dimmed when attached to a low voltage 0-10V dimming control. Range is 100-10%. Provides up to 50,000 hours energy-efficient light. No maintenance, long-life LED technology means you wont need to climb ladders to replace difficult to reach bulbs. UL Listed for safety and quality. Great for commercial or residential applications on 120/277-volt service. Dimensions: 47.8-in L x 11.8-in W x 1.8-in H.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXLITE 13 W, Linear LED Bulb, White, T5, 4000K Temp. Frosted, Non-Dimmable (L13T5DE440-CG)
- NIGHTSTICK Intrinsically Safe Angle Light (XPR-5568GX)
- SYLVANIA 14 W, T5, Miniature Bi-Pin (G5) (FP14/835/ECO)
- ILC Replacement for Waldmann Rl70cv-136 replacement light bulb lamp (RL70CV-136 WALDMANN)
- COLUMBIA LED Flat Panel, 23 3/4 in W, 23 3/4 in L (CBT22-A-LSCS-EDD-2PK)
- HAPPYLIGHT 0.9 x 6 x 23.78 in. White LED Flat Panel Light Fixture (HA3300367)
- ENERGETIC LIGHTING E2BPL LED White Integrated, 2x4 40W CRI80,5000K, Dimmable Backlit Flat Panel, 2PK (E2BPL4-H40D-850-2P)
- PORTOR 2x4 LED Back-lit Flat Panel, CCT and Wattage Selector (PT-BLP8-24-3CP)
- PORTOR 1x4 LED Back-lit Flat Panel, CCT and Wattage Selector (PT-BLP8-14-3CP)
- COLUMBIA LIGHTING CBT LED Flat Panel, 2 x 2 (CBT22-LSCS)
- NUVO LIGHTING Glamour LED 10 in. Flush Mount - Brushed Nickel - CCT Select 3/4/5K (62/1635)
- Sunlite LED Luminaires