Shop All Vanity Lights
Sunlite
LED 18 In. Linear Bar Vanity FIxture, CCT 30K-50K, Dimmable, 50,000 Hour Life, ETL Listed
Mfr # 81460-SU
Zoro # G701770193
$61.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.5
- Length 4.5
- Width 18
- Voltage 100-277
- Color Temperature 30K/40K/50K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunlite
- MFR # 81460-SU
- Zoro # G701770193
- UPC # 653703814605
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 2.5 |
Length | 4.5 |
Width | 18 |
Overall Length | 4.5 |
Depth | 4.5 |
Overall Height | 2.5 |
Overall Width | 18 |
Details
Voltage | 100-277 |
Color Temperature | 30K/40K/50K |
Material | Steel & Acrylic |
Life Hours | 50000 |
Dimmable? | Yes |
Safety Rating | ETL - Damp Location |
Use Location | Indoor |
Finish | Brushed Nickel |
Wattage | 20 |
Lumens | 1400 |
Fixture Shape | Rectangle |
CRI | 80 |
Description
The Sunlite Linear Bar Vanity Light Fixture is a simple but gorgeous fixture that combines a classic look with modern features. With its frosted tubular diffuser, brushed nickel accents, and versatility; makes it perfect for bathrooms, wall sconces and anywhere else around your home. With its adjustable color changing technology (3000K, 4000K,5000K), our fixture is the perfect fixture for those new renovation projects without breaking the bank! The Linear Bar Vanity Light Fixture arrives with all required mounting hardware to be mounted vertically or horizontally.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Atlantic Ultraviolet 05-1343-r replacement light bulb lamp (05-1343-R ATLANTIC ULTRAVIOLET)
- ILC Replacement For PLUSRITE J78 100W 120V (WW-4GHV-7)
- STREAMLIGHT Hands Free Light, Industrial, LED, 175lm (90541)
- LUMAPRO Sleeve, Safety, 48 In, Yellow (1E520)
- SUNLITE Square Bell Vanity Fixture 25-in Wall Mount, E26, A19 100W Max, Frosted Glass, 4 Lght Brshd Nckl (46064-SU)
- SUNLITE Bell Sconce Vanity Fixture, 100W Max, Four E26, 120 Volts, Indoor, UL Listed, White (45060-SU)
- SUNLITE Art Deco Style Brushed Nickel Vanity Light Fixture, 48-Inch, 8 Medium Base Sockets, Dimmable (45300-SU)
- LALIA HOME 3 Light Metal, White Glass Shade Vanity Wall Mounted Fixture, Rectangle Backplate, Brushed Nickel (LHV-1006-BN)
- PROGRESS LIGHTING Evoke Five-Light Chandelier, Bronze (P400025-020)
- PROGRESS LIGHTING Channel Glass 2-Light Bath & Vanity, 75 W, White (P3111-30)
- NUVO Tapas 1 Light 12 in. Sconce Tuscan Suede Glass Bronze (60-044)
- Sunlite Vanity Lights