Shop All Flushmount Lights
Sunlite
LED 17.5-in Fabric Drum Ceiling Fxtr, 28W, CCT 27K-50K, Dimmable, 50,000 Hour Lifespan, ETL Listed
Mfr # 49086-SU
Zoro # G912322396
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 49086-SU
- Zoro # G912322396
- UPC # 653703490861
- Country of Origin China
- Category Flushmount Lights
Description
With built-in LED technology this stylish drum fixture will work with most any decor. It features a beige fabric shade, white diffuser lens, and brushed nickel accents. Choose the color temperature of the light at the time of installation. Options are 2700K Warm White, 3000K Warm White, 3500K Neutral White, 4000K Cool White, or 5000K Daylight. This fixture is dimmable when used with an LED compatible dimmer. Bright 1680 lumen output. Designed for indoor use only in residential or commercial environments. Long 50,000 hour life span for years of maintenance free service. ETL Listed for damp location installation. Mounts to any standard junction box. Installation hardware and instructions included. Fixture measures 17.5 inches in diameter by 5 inches high.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 30-Watt Equivalent JC Non-Dimmable Bi-Pin (G4) LED Light Bulb Warm White Light, 2PK (861522)
- ILC Replacement for Aprilaire 90 replacement light bulb lamp (90 APRILAIRE)
- SYLVANIA 80 W, T5, Miniature Bi-Pin (G5) (20935)
- SIGNIFY LED Lamp, 485 lm, 2700K Color Temp., 12V (6.3MR16/LED/F35/927/D/EC/12V T20 10/1FB)
- SUNLITE LED 32" 3000 Lumens Adjustable 3 CCT 3000K-5000K Dimmable Flush Mount Ceiling Light Fixture (49176-SU)
- SUNLITE 32-in Double Band Trim Flush Mount Lght Fixture, 35W, 3000 Lumens, 30K/40K/50K, Dimmable, Matte Blk (49175-SU)
- SUNLITE 12-in. LED Pendant Double Band Trim Flush Mnt Lght, 15W, 1050 Lumens, 30K/40K/50K, Dimmable, 80 CRI (87783-SU)
- SUNLITE 12-in LED 15W 1050 Lmn Color Selectable 27K/30K/35K/40K/50K Dimmable Flush Mount Ceiling Light Fxtr (87812-SU)
- PROGRESS LIGHTING Bulkheads Oval Flush Mount, Black (P3706-31)
- BOSTON HARBOR Fixture Ceil 1Lt Med Floral Bb (RF-F-013-PB-3L)
- LITHONIA LIGHTING LED Flush Mount, 13in, Rnd, Aluminum, 4000K (FMML 13 840 DNA)
- Sunlite Flushmount Lights