Sunlite

LED 10W 650 Lmns Color Selectable 30K/40K/50K Dimmable Brushed Nickel Wall Sconce Light Fixture


product price: $47.49
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Sunlite
  • MFR # 82111-SU
  • Zoro # G412322377
  • UPC #
    653703821115
  • Country of Origin China
  • Category Sconces

Description

Sunlites Wall Sconce fixture adds a touch of elegance to any contemporary interior. Made of durable aluminum and steel with a brushed nickel finish, it features a white polycarbonate lens that provides optimal light distribution and a soft ambient glow. You can select from three different color temperatures, 3000K Warm White, 4000K Cool White, or 5000K Daylight, depending on your preference using a switch on the fixture. The dimmable fixture uses only 10 watts of electricity and provides an output of 650 lumens of light. With a lifespan of up to 50,000 hours, it is designed for years of reliable and maintenance-free service with no bulbs to replace. The lighting output can be changed when connected to a Forward Phase TRIAC or Incandescent dimmer, allowing you to adjust the brightness from 10% to 100%. This sconce is easy to install on any junction box and is ideal for hallways, entryways, office spaces, bathrooms, powder rooms, and more. ETL Listed for Damp Location installation, you can rest assured that it's a safe and high-quality choice. Fixture Dimensions 4.375-in H x 6.75-in W x 2.75-in D.

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.