Shop All Sconces
Sunlite
LED 10-in. Up & Dwn Square Wall Sconce, 24W 100W Equiv, 1700 Lumns, 3000K-5000K, 100-277V, Matte Blk
Mfr # 88143-SU
Zoro # G308746065
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 6.9"
- Width 3.5"
- Dimmable No
- Fixture Voltage 120-277V
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 6.9" |
Width | 3.5" |
Length | 6.125" |
Details
Dimmable | No |
Fixture Voltage | 120-277V |
Finish | Black |
Item | LED Fixture |
Glass Color | Black |
Lamp Type | Integrated LED |
Fixture Wattage | 12W |
Lighting Technology | LED |
Lighting Certification | ETL Listed - Wet Location |
Lamp Included | Yes |
Description
LED 10 Inch Up & Down Square Wall Sconce, 24W 100W Equivalent, 1700 Lumens, Adjustable 3 CCT 3000K-5000K, 100-277V, Matte Black Aluminum, Outdoor Lighting, Garage, Entryways, Yards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOEHLER BRIGHTSTAR Lantern, LED, Orange (08050)
- LITEBAND PRO 1500 MultiBeam 1500 Lumen wide beam focus beam Headlamp, CAMO (LBP1500MB-L34C)
- SENSORSWITCH Motion Sensor, Outdoor, 360 Degrees (SBOR 10 ODP WH 0V)
- ILC Replacement for Whelen Engineering S30ha Clear (S30HA CLEAR WHELEN ENGINEERING)
- SUNLITE LED Lght Fixture, 24W Total 100W, 1700 Lumens, 30K/40K/50K, 50,000 Hour Life Span, IP54 Rated, Blk (88142-SU)
- SUNLITE 2-Light Black LED Outdoor Up Down Aluminum Steel Rectangular Wall Sconce CCT 30K/40K/50K (81295-SU)
- SUNLITE 14” Adjustable 3 CCT 3000K-5000K Opal Shade Oil Rubbed Bronze LED Wall Sconce Light Fixture (81481-SU)
- SUNLITE 2-Light Black Up Down Aluminum Steel Cylinder LED Outdoor Wall Sconce CCT 3000K 4000K 5000K (81294-SU)
- SUNLITE 1-Light Black LED Outdoor Decorative Light Sconce Fixture, CCT Color Tunable 3000K 4000K 5000K (81435-SU)
- Z-LITE Bleeker Street 1 Light Wall Sconce, Matte Black & Clear (475-1S-MB-BN)
- GLOBE Electric Capulet 1-Light Matte Black Wall Sconce (44359)
- Sunlite Sconces