Shop All Recessed Lighting Kits
Sunlite
LED 10-in CCT Round Color and Power Tunable Recessed Lght, Dimmable, Multi Volt, 30K/35K/40K, Wht
Mfr # 87734-SU
Zoro # G708669704
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ETL Listed - Wet Location
- Lumens 2000/2500/3200
- Length 11.7"
- Height 6"
- Width 11.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 87734-SU
- Zoro # G708669704
- UPC # 653703877341
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Length | 11.7" |
Height | 6" |
Width | 11.7" |
Details
Standards | ETL Listed - Wet Location |
Lumens | 2000/2500/3200 |
Max. Wattage | 15 |
Color Temperature | 30K/35K/40K |
Dimmable / Non-Dimmable | YES |
CRI | 90 |
Voltage | 120-277V |
Description
LED 10-Inch CCT Round Color and Power Tunable Recessed Light Fixture, Dimmable, Multi Volt, 30K/35K/40K Color Temperature, ETL Listed, Energy Star White Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO CFL Ballast, Electronic, 30W, 120/277V (4KGJ7)
- CURRENT GE 400W CLR Halide Lamp (30953)
- NEWHOUSE LIGHTING Outdoor 15W LED Landscape Wall Wash Flood Light, 3000K, Bronze (WW15BRZ)
- ILC Replacement For LUTRON EC5T832GUNV2 (EC5T832GUNV2)
- SUNLITE LED 6-in CCT Round Color and Power Tunable Recessed Lght, Dimmable, Multi Volt, 30K/35K/40K, Wht (87732-SU)
- DESIGNERS FOUNTAIN 6 inch 3000K White Remodel Integrated LED Recessed Can Trim with Changeable Trim Ring (EVL6741BWH30)
- FEIT ELECTRIC White 6 in. W Aluminum LED Recessed Downlight 85 W (LED56HOJBX6WYCA)
- JESCO Downlight LED 3 Round Gimbal Recessed 12W 5CCT 90CRI WH (RLF-3712-SW5-WH)
- FEIT ELECTRIC LED DOWNLIGHT 4"" 75W 4PK (LEDR4HO/6WYCA/4)
- HALO Trim Fixture Rec Slpd Bfle 6In (456W)
- LUXRITE 4 Inch LED Recessed Downlights 5 CCT Selectable 2700K-5000K 15W 1100LM Dimmable Black Trim 4-Pack (LR24950 LR24956-4PK)
- Sunlite Recessed Lighting Kits