Shop All LED Outdoor Lighting
Sunlite
LED 10 Ft Cord Daisy Chain Outlet On/Off 5000K Remote Portable Corncob Worklight Fixture
Mfr # 85264-SU
Zoro # G303964884
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 120
- Lumens 15000
- Fixture Rated Life 50000 hr
- Housing Color Orange
- Length 6.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 85264-SU
- Zoro # G303964884
- UPC # 653703852645
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Length | 6.9 |
Width | 6.9 |
Height | 14.85 |
Depth | 6.9 |
Overall Height | 14.85 |
Overall Length | 6.9 |
Overall Width | 6.9 |
Details
Watts | 120 |
Lumens | 15000 |
Fixture Rated Life | 50000 hr |
Housing Color | Orange |
CRI | 80 |
Voltage | 120 |
Finish | Orange |
Material | Aluminum & Pc |
Color Temperature | 5000K |
Description
LED Portable Corncob Worklight Fixtures from Sunlite provide a temporary lighting solution for large areas. Ideal for use at construction sites, work sites, garages, outdoors, and temporary structures in lieu of installing permanent fixtures. Multiple lights can be installed in a string with integrated daisy chain outlet. Each fixture has a standard 10 foot, 16AWG grounded cord and 6000V surge protection. Energy efficient, instant start LED technology will save money versus traditional high-pressure sodium fixtures. 5000K super white color temperature with a full 360 degree beam angle. Durable steel cage and plastic body with high-visibility orange colored canopy. Carrying/hanging handle and non-slip rubber feet for use as a standing fixture. LEDs on the bottom of the fixture provide down light when used overhead. Long 50,000 hour life span. On/off Remote control included. IP64 rated and UL Listed for Damp Location use. For use with 120 volt service.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Claremont Ceiling Medallion, Two Piece (Fits Canopies up to 7"), 10 5/8"OD x 5 3/4"ID x 1/2"P (CM10CL2)
- SATCO 7.5 W S11 Incandescent - Gloss White - 2500 Hours - 20L - Medium Base - 120V - Carded (S3795)
- DAINOLITE Black One Light Desk Lamp (DXL334-X-BK)
- ILC Replacement for Sylvania 20883 replacement light bulb lamp (20883 SYLVANIA)
- SUNLITE 12" Square LED Decorative Outdoor Fixture, Dimmable, 30K/40K/50K - CCT Tunable, Black Finish (87787-SU)
- NEWHOUSE LIGHTING - OUTDOOR 48-ft String Lights w/(16) Plastic LED Filament Bulbs Included, Green Cord (CSTRINGLED18P-G)
- NUVO LED Landscape Flood 9W --Light - Gray Finish (62-1204)
- NATURE SPRING 100 White Bulbs Solar Powered LED Rope Lights, 32-feet Long, Steady/Twinkle Mode for Outdoor Lighting (711861IUP)
- HOMEVENUS Smart Outdoor LED Patio String Lights, 24 Foot, 12 Bulb, Dimmable, Color Changing (SY-SL5C03)
- AFX RFKIT22AJ Retrofit LED Kit, White (TPFW110050LWH)
- E E SYSTEMS GROUP eLEDing® Solar LED Garden Flood Light w/ Brightness Selectable Dusk To Dawn Illumination (EE805W-SFLH)
- Sunlite LED Outdoor Lighting