Shop All Outdoor Wall Lights
Sunlite
Gooseneck Rustic Barn Lght Fixture, Wall Mount, E26, A19 60W Max, 12 Inch, Wet Location, Wht
Mfr # 46068-SU
Zoro # G308669692
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Width 12"
- Height 12.6"
- Length 15"
- Lamp Included / Lamp Not Included Lamp Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 46068-SU
- Zoro # G308669692
- UPC # 653703460680
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 12" |
Height | 12.6" |
Length | 15" |
Fixture Length | 17.4" |
Fixture Width | 13.8" |
Details
Item | Fixtures |
Voltage | 120V |
Lamp Included / Lamp Not Included | Lamp Not Included |
Lighting Certification | UL Listed - Wet Location |
Lamp Type | A19 |
Fixture Type | E26 |
Fixture Housing Color | White |
Max. Wattage | 60W Max |
Description
Gooseneck Rustic Barn Light Fixture, Wall Mount, Medium Base E26 Socket, Standard A19 Bulb Required 60W Max, 12 Inch, Indoor and Outdoor Use, UL Listed Wet Location, White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 5.4W, T5 Miniature Incandescent Bulb (939-1PK)
- PELICAN Flashlight, Lexan, Black; Yellow, 183lm (2410C)
- NEBO 3500 Lumens LED Rechargeable Flashlight (3005019)
- VAXCEL Bella 3L Vanity Nickel (BL-VLD003BN)
- SUNLITE Gooseneck Rustic Barn Lght Fixture, Wall Mount, E26, A19 60W Max, 12 Inch, Wet Location, Blk (46067-SU)
- SUNLITE Tunable LED Lantern Style Outdoor Fixture Built-in Photocell Color Tunable 3000K/4000K/5000K (88681-SU)
- SUNLITE Jar Fixture, Wall Mount, Socket E26, 100W Max, 120 Volt, Outdoor, Clear Glass Jar, Metallic (41368-SU)
- SUNLITE LED Wall Sconce with Rain Glass Panel 13.75" Tall 5" Wide 9W Indoor/Outdoor Black 5000K (81222-SU)
- SUNLITE Tunable LED Lantern Style Outdoor Fixture 12W Photocell Color Tunable 3000K/4000K/5000K (88680-SU)
- HOME IMPRESSIONS Black Incandescent Type A Outdoor Wall Light Fixture (IOL20BK)
- PRIME Timer Outdr 24Hr W/2Out (TNOLED02-RC)
- Sunlite Outdoor Wall Lights