Sunlite

Fixtures, 145" W, 5.75" H, White


product price: $83.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Width 145"
  • Height 5.75"
  • Sign Background Color White
  • Depth 2.2"
  • Length (In.) 2.2"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Sunlite
  • MFR # 05275-SU
  • Zoro # G108669700
  • UPC #
    653703052755
  • Country of Origin China
  • Category Exit Signs

Dimensions

Width 145"
Height 5.75"
Depth 2.2"
Length (In.) 2.2"

Details

Item Fixtures
Sign Background Color White
Voltage 120-277V
Fixture Wattage 4.5W
Standards ETL Listed - Damp Location
Housing Color White

Description

LED Steel Exit Sign Combo, White Housing with Red Lettering, 90-Minute Battery Power Back-Up, Triple 360 Degree Adjustable Head Lamps, 200 Lumens, 120-277V, Fire Safety, NYC Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.