Shop All Fluorescent Linear Lamps
Sunlite
FC8T9/WW 8-in T9 Round Fluorescent Circline Lamp, 22W, 1250 Lumens, 3000K, G10Q 4-Pin Base, 2PK
Mfr # 41936-NS
Zoro # G511224183
product price: $18.99
/pk 2, $9.50/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max Overall Bulb Length 8 in
- Bulb Base Type G10q
- Bulb Color Temp. 3000K
- Lumens 1250
- Average Bulb Life 10000 hrs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 41936-NS
- Zoro # G511224183
- UPC # 653703419367
- Country of Origin China
- Category Fluorescent Linear Lamps
Dimensions
Max Overall Bulb Length | 8 in |
Width | 8 in |
Details
Bulb Base Type | G10q |
Bulb Color Temp. | 3000K |
Lumens | 1250 |
Average Bulb Life | 10000 hrs |
Dimmable | No |
Item | Fluorescent Bulb |
Light Color | Warm White |
Description
Sunlites T9 Round Fluorescent Circline Lamp is an energy-efficient, cost-effective lighting solution with a long lifespan of 10,000 hours. Consuming only 22 watts of power, this 1250-lumen lamp reduces your carbon footprint and electricity bill while providing bright and consistent illumination. The G10Q 4-pin base allows for easy installation, and the 3000K warm white light creates a warm glow in living spaces. RoHS compliant that is perfect for both home and workspace use.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Semperlite Lh0754 (LH0754 SEMPERLITE)
- FEIT ELECTRIC 4.5" 15W Sgl Fld Light (S4.5CSFL/850/BZ)
- LITHONIA LIGHTING LED High Bay, 5000K Color Temp., 26558 lm (JEBL 24L 50K 80CRI WH)
- ILC Replacement for Light Bulb / Lamp U22030-01 replacement light bulb lamp (U22030-01 LIGHT BULB / LAMP)
- SUNLITE F54T5/835/HO 4 Foot T5 Linear Fluorescent Lamp, 54W, 5000 Lumens, 3500K, Miniature G5 Bi-Pin, 12PK (30257-SU)
- SUNLITE F32T8/SP850 4Ft T8 Linear Fluorescent Light Bulb, 32W, 3050 Lumens, Bi-Pin G13 Base, 5000K, 10PK (30246-SU)
- ILC Replacement for Ushio 3000004 replacement light bulb lamp (3000004 USHIO)
- SATCO 20W - Fluorescent T12 - 3000K - G13 Base (S26567)
- ILC Replacement for Biozone 10-08025 replacement light bulb lamp (10-08025 BIOZONE)
- ILB GOLD Fluorescent Bulb Linear, Replacement For Light Bulb / Lamp F96T12/Cw/Ho/Wm, 15PK (F96T12/CW/HO/WM)
- SIGNIFY 14 W, T5, Miniature Bi-Pin (G5) (F14T5/830/ALTO 40pk)
- Sunlite Fluorescent Linear Lamps