Shop All Fluorescent Linear Lamps
Sunlite
FC8T9/DL 8-in. T9 Round Fluorescent Circline Lamp, 22W, 1050 Lumens, 6500K, G10Q 4-Pin Base, 2PK
Mfr # 41937-NS
Zoro # G311224130
product price: $18.99
/pk 2, $9.50/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G10q
- Average Bulb Life 10000 hrs
- Lumens 1050
- Bulb Color Temp. 6500K
- Dimmable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 41937-NS
- Zoro # G311224130
- UPC # 653703419374
- Country of Origin China
- Category Fluorescent Linear Lamps
Details
Bulb Base Type | G10q |
Average Bulb Life | 10000 hrs |
Lumens | 1050 |
Bulb Color Temp. | 6500K |
Dimmable | No |
Item | Fluorescent Bulb |
Light Color | Daylight |
Description
Sunlites T9 Round Fluorescent Circline Lamp is an energy-efficient, cost-effective lighting solution with a long lifespan of 10,000 hours. Consuming only 22 watts of power, this 1050-lumen lamp reduces your carbon footprint and electricity bill while providing bright and consistent illumination. The G10Q 4-pin base allows for easy installation, and the 6500K daylight creates a natural glow in any environment that is perfect for both home and workspace use.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Adjustable LED Desk Lamp, 3.25"w x 6"d x 21.5"h, Black (ALELED908B)
- ILC Replacement for Dynatrap Dt3009 replacement light bulb lamp (DT3009 DYNATRAP)
- ILC Replacement For SATCO S39596 (S39596)
- ELCO LIGHTING 4 Adjustable Slot Spinnable Aperture Trim" (EL1420B)
- SUNLITE F32T8/SP850 4Ft T8 Linear Fluorescent Light Bulb, 32W, 3050 Lumens, Bi-Pin G13 Base, 5000K, 10PK (30246-SU)
- SUNLITE F54T5/835/HO 4 Foot T5 Linear Fluorescent Lamp, 54W, 5000 Lumens, 3500K, Miniature G5 Bi-Pin, 12PK (30257-SU)
- ILC Replacement for Philips TL RS 40w/54-765 1sl/25 replacement light bulb lamp, 30PK (TL RS 40W/54-765 1SL/25 PHILIPS)
- ILC Replacement for Spectroline Enf-260c SW Tube replacement light bulb lamp (ENF-260C SW TUBE SPECTROLINE)
- ILC Replacement For LIGHT BULB LAMP, F40T12ADV41ALTO (F40T12/ADV41/ALTO)
- ILB GOLD Fluorescent Bulb Linear, Replacement For Donsbulbs, F25T12/Cw/33 (F25T12/CW/33)
- ILC Replacement for Trojan Technologies UV 794113 replacement light bulb lamp (UV 794113 TROJAN TECHNOLOGIES)
- Sunlite Fluorescent Linear Lamps