Shop All Fluorescent Linear Lamps
Sunlite
FC8T9/CW 8-Inch T9 Round Fluorescent Circline Lamp, 22W, 1250 Lmns, 41K, G10Q 4-Pin, 2PK
Mfr # 41917-NS
Zoro # G311224239
product price: $18.99
/pk 2, $9.50/ea
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimmable No
- Lumens 1250
- Bulb Color Temp. 4100K
- Average Bulb Life 10000 hrs
- Bulb Base Type G10q
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 41917-NS
- Zoro # G311224239
- UPC # 653703419176
- Country of Origin China
- Category Fluorescent Linear Lamps
Details
Dimmable | No |
Lumens | 1250 |
Bulb Color Temp. | 4100K |
Average Bulb Life | 10000 hrs |
Bulb Base Type | G10q |
Light Color | Cool White |
Item | Fluorescent Bulb |
Description
Sunlites T9 Round Fluorescent Circline Lamp is an energy-efficient, cost-effective lighting solution with a long lifespan of 10,000 hours. Consuming only 22 watts of power, this 1250-lumen lamp reduces your carbon footprint and electricity bill while providing bright and consistent illumination. The G10Q 4-pin base allows for easy installation, and the 4100K cool white light creates a cool glow in any environment that is perfect for both home and workspace use.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania 54189 replacement light bulb lamp (54189 OSRAM SYLVANIA)
- ILC Replacement for Satco 9.6a19/led/2700k/e26 replacement light bulb lamp (9.6A19/LED/2700K/E26 SATCO)
- ILC Replacement for Batteries AND Light Bulbs Mls13gusww6 replacement light bulb lamp (MLS13GUSWW6 BATTERIES AND LIGHT BULBS)
- SATCO Satco 80-2107 18W Four Pin Horizontal Mount Socket (80/2107)
- SUNLITE F32T8/SP850 4Ft T8 Linear Fluorescent Light Bulb, 32W, 3050 Lumens, Bi-Pin G13 Base, 5000K, 10PK (30246-SU)
- SUNLITE F54T5/835/HO 4 Foot T5 Linear Fluorescent Lamp, 54W, 5000 Lumens, 3500K, Miniature G5 Bi-Pin, 12PK (30257-SU)
- ILC Replacement for Baker Sg400 LL 3 Tier, 4Æ Hood 1996-1999 UV Lamp replacement light bulb lamp (SG400 LL 3 TIER, 4Æ HOOD 1996-1999 UV LAMP BAKER)
- ILC Replacement for Osram Sylvania F15t8/bl368 Quantum replacement light bulb lamp (F15T8/BL368 QUANTUM OSRAM SYLVANIA)
- ILC Replacement For OSRAM SYLVANIA G8T5 (WW-6Q7R-1)
- ILC Replacement for Sylvania F15t8/bl368 replacement light bulb lamp (F15T8/BL368 SYLVANIA)
- ILC Replacement for Gardner El-06q replacement light bulb lamp (EL-06Q GARDNER)
- Sunlite Fluorescent Linear Lamps