Shop All Fluorescent Linear Lamps
Sunlite
FC12T9/WW T9 Round Fluorescent Circline Lamp, 40W, 2600 Lumens, 3000K, RoHS, G10Q 4-Pin Base, 4PK
Mfr # 41868-NS
Zoro # G111224262
product price: $50.39
/pk 4, $12.60/ea
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable No
- Lumens 2600
- Bulb Color Temp. 3000K
- Bulb Base Type G10q
- Light Color Warm White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 41868-NS
- Zoro # G111224262
- UPC # 653703418681
- Country of Origin China
- Category Fluorescent Linear Lamps
Details
Dimmable | No |
Lumens | 2600 |
Bulb Color Temp. | 3000K |
Bulb Base Type | G10q |
Light Color | Warm White |
Item | Fluorescent Bulb |
Description
Fluorescent T9 Circline lamps are an energy efficient solution to your lighting needs. These specially designed bulbs are made for use in classic Circline fixtures commonly found in kitchens, hallways, closets, laundry rooms, and more. With a 10,000 hour average lifespan these lamps will provide years of reliable service and feature a standard 4-pin G10q base.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, White, 6 In. L, 8 hr., PK10 (9-51460)
- LUMARK Cbn Bz, 80W, 5000K, 120-277V (XTOR8B)
- ELCO LIGHTING 5 Metal Stepped Baffle with Socket Bracket Trim" (ELM530KW)
- ILC Replacement For EIKO, DKDS615W95927DIM120 (DKDS-6-15W/9.5/927-DIM-120)
- SUNLITE F54T5/835/HO 4 Foot T5 Linear Fluorescent Lamp, 54W, 5000 Lumens, 3500K, Miniature G5 Bi-Pin, 12PK (30257-SU)
- SUNLITE F32T8/SP850 4Ft T8 Linear Fluorescent Light Bulb, 32W, 3050 Lumens, Bi-Pin G13 Base, 5000K, 10PK (30246-SU)
- VEOLIA ES TECHNICAL SOLUTIONS Veolia SUPPLY-098 Small 4 Foot Fluorescent Lamp Recycling Box (SUPPLY-098)
- ILC Replacement for Viqua S36rl replacement light bulb lamp (S36RL VIQUA)
- ILC Replacement for Wedeco Aquada 4 replacement light bulb lamp (AQUADA 4 WEDECO)
- ILC Replacement for Sterishoe 5 Watt replacement light bulb lamp (5 WATT STERISHOE)
- ILC Replacement For AMERICAN ULTRAVIOLET 051311R (05-1311-R)
- Sunlite Fluorescent Linear Lamps